Shop All LED Outdoor Lighting
Access Lighting
Amora, BiDirectional Outdoor LED Wall Mount, Black Finish
Mfr # 20018LEDDMG-BL
Zoro # G907351752
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120v
- Mounting Wall
- Lumens 1200 Lm
- Hosuing Material Steel
- Housing Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20018LEDDMG-BL
- Zoro # G907351752
- UPC # 641594240986
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 5.5 Inch |
Width | 10 Inch |
Details
Fixture Voltage | 120v |
Mounting | Wall |
Lumens | 1200 Lm |
Hosuing Material | Steel |
Housing Color | Black |
Color Rendering Index | 90 |
Item | Wall Mount, Wall Washer |
Max. Fixture Wattage | 16 W |
Dimmable | Yes |
Lamp Included / Lamp Not Included | Lamp Included |
Lighting Certification | ADA, ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade |
Color Temperature | 3000K |
Lamp Type | LED SSL (DLED) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For LIGHT BULB LAMP F6T5CW (WW-32AE-2)
- ELCO LIGHTING Undercabinet Pucks, Aster™ Mini Super Slim Round LED Puck Light (E252N)
- HALO E5Ricat (E5RICAT)
- PROGRESS LIGHTING Par Lampholder 2-Light Floodlight, 150 W, White (P5203-30)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20292-BL/FST)
- ACCESS LIGHTING Bermuda 1 Light Outdoor LED Wall Mount, Black Finish, Ribbed Frosted Glass (20010LEDDMGLP-BL/RFR)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20130LEDDMG-BL)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, Black Finish, Opal Glass (20270LEDDMG-BL/OPL)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20296-WH/FST)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20132LEDDMG-BL)
- NATURE SPRING Set of 4 Solar Powered Lights, LED Outdoor Stake Fixture for Gardens, Pathways, and Patios, Silver (514622UKI)
- Access Lighting LED Outdoor Lighting