Shop All Flushmount Lights
Access Lighting
Altum, LED Flush Mount, White Finish, Opal Glass
Mfr # 50186LEDDLP-WH/OPL
Zoro # G607665296
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Ceiling
- Lamp Type A-19 (RLED)
- Voltage 120v
- Lumens 800 Lm
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 50186LEDDLP-WH/OPL
- Zoro # G607665296
- UPC # 641594220858
- Country of Origin China
- Category Flushmount Lights
Dimensions
Diameter | 10.25 Inch |
Details
Mounting | Ceiling |
Lamp Type | A-19 (RLED) |
Voltage | 120v |
Lumens | 800 Lm |
Dimmable | Yes |
Item | Flush Mount |
Fixture Wattage | 10 W |
Color | White |
Color Temperature | 3000K |
Lamp Included | Yes |
Lighting Certification | Alternative Lamping Available (CFL), ETL (US/Canada) Listed, Energy Efficient, JA8-2019/Title 24, Title 20 |
Color Rendering Index | 90 |
Fixture Lens Material | Glass |
Housing Material | Metal |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERZONE PowerZone ORCRTLLED526 Work Light, LED Lamp (ORCRTLLED526)
- EXO LED Wall Pack, 20W, 1700 lm, 120 to 277V (SG1-20-4K-PCU)
- LUMAPRO LUMAPRO 150 W, 1 Lamp HID Ballast (4CRJ2)
- HALO Smd4-Dm Led (SMD4R6935WHDM)
- ACCESS LIGHTING Solero II, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20503LEDD-CH/ACR)
- ACCESS LIGHTING ModPLUS, Motion Sensor LED Flush Mount, White Finish, Acrylic Lens Acrylic (20851LEDMS-WH/ACR)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20840LEDD-WH/ACR)
- ACCESS LIGHTING Cobalt, Flush Mount, Brushed Steel Finish, Opal Glass (20625-BS/OPL)
- ACCESS LIGHTING Harmony, LED Flush Mount, Brushed Steel Finish, Acrylic Lens Acrylic (49945LEDD-BS/ACR)
- ACCESS LIGHTING ModPLUS, LED Flush Mount, Chrome Finish, Acrylic Lens Acrylic (20830LEDD-CH/ACR)
- ACCLAIM LIGHTING Ceiling Light, 2-Light, Text Wh (2002TW)
- Access Lighting Flushmount Lights