Shop All Pendants
Access Lighting
Aeria, 7 Light Cluster Pendant, Chrome Finish, Clear Glass
Mfr # 52077-CH/CLR
Zoro # G107663990
product price: $218.99
/ea
Free Shipping & Returns
$218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Chrome
- Lamp Type Bi-Pin HGN 12v (HGN)
- Mounting Ceiling
- Voltage 12v
- Dimmable No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Access Lighting
- MFR # 52077-CH/CLR
- Zoro # G107663990
- UPC # 641594187540
- Country of Origin China
- Category Pendants
Dimensions
Diameter | 12 Inch |
Details
Color | Chrome |
Lamp Type | Bi-Pin HGN 12v (HGN) |
Mounting | Ceiling |
Voltage | 12v |
Item | Pendant |
Dimmable | No |
Fixture Wattage | 140 W |
Lamp Included | Yes |
Standards | UL (US/Canada) Listed |
Includes | 10 feet of co-axial cord included |
Material | Metal |
Color Temperature | 2900K |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IQ AMERICA LM1801BZ Motion Security Floodlight 1600 Lumen 180 deg 70 ft detection Eave Wall Mount BZ (LM1801BZ)
- SIGNIFY Philips Advance ICN4P32N Electronic T8 Ballast, Instant Start, 4 or 3- 32W T8 Lamps, .88 BF (ICN4P32N)
- ILC Replacement for SYLVANIA FT55DL/835/ECO (FT55DL/835/ECO SYLVANIA)
- SATCO 25 W BA9 1/2 Incandescent - Transparent Red - 1500 Hours - Candelabra Base - 120V (S3219)
- ACCESS LIGHTING Inari Silk, Martini Pendant Glass Shade, Amber Glass (23104-AMB)
- ACCESS LIGHTING Glow, Pendant, Brushed Copper Finish, Copper Glass (28101-BCP/CP)
- ACCESS LIGHTING Anello, Dual Voltage LED Pendant, Gray Finish, Acrylic Lens (52068LEDD-GRY/ACR)
- ACCESS LIGHTING Pilson, LED Pendant, Satin Finish, Steel (29000LEDDLP-SAT)
- ACCESS LIGHTING Martini, Pendant, Brushed Steel Finish, White Glass (28004-1C-BS/WHT)
- ACCESS LIGHTING Sherry, Pendant, Brushed Steel Finish, Amber Glass (28069-1R-BS/AMB)
- MAXIM Malaga 1-Light 6" Wide Satin Nickel Pendant Light (91067MRSN)
- Access Lighting Pendants