Shop All LED Outdoor Lighting
Access Lighting
360, Outdoor LED Wall Mount, Satin Finish, Acrylic
Mfr # 20061LEDDMG-SAT
Zoro # G307351697
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Voltage 120-277v
- Housing Finish Satin
- Mounting Wall
- Lumens 1000 Lm
- Hosuing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Access Lighting
- MFR # 20061LEDDMG-SAT
- Zoro # G307351697
- UPC # 641594215588
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Width | 12 Inch |
Length | 6 Inch |
Details
Fixture Voltage | 120-277v |
Housing Finish | Satin |
Mounting | Wall |
Lumens | 1000 Lm |
Hosuing Material | Steel |
Max. Fixture Wattage | 10 W |
Lens Material | Acrylic |
Lamp Type | LED SSL (DLED) |
Dimmable | Yes |
Item | Wall Mount |
Color Rendering Index | 80 |
Lamp Included / Lamp Not Included | Lamp Included |
Color Temperature | 3000K |
Lighting Certification | ADA, Energy Efficient, JA8-2019/Title 24 (Outdoor Only), Marine Grade, UL (US/Canada) Listed |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECCO SAFETY GROUP LED WORKLAMP CLEAR SQUARE (6) 3 WATT LED FLOOD BEAM (EW2451)
- ILC Replacement for WTA 05-0341 replacement light bulb lamp (05-0341 WTA)
- POWERZONE ORHL500W03 Work Light, 1-Lamp, Halogen Lamp, 8000 Lumens, Yellow (PZ-1002)
- LUXRITE BR20 LED Light Bulbs 6.5W (45W Equivalent) 460LM 6500K Daylight Dimmable E26 Base 6-Pack (LR31866-6PK)
- ACCESS LIGHTING Clifton, Outdoor LED Bulkhead, White Finish, Opal Glass (20260LEDDMG-WH/OPL)
- ACCESS LIGHTING Solano, Outdoor LED Wall Mount, Black Finish (20133LEDDMG-BL)
- ACCESS LIGHTING Nauticus, 1 Light Outdoor Bulkhead, White Finish, Frosted Glass (20291-WH/FST)
- ACCESS LIGHTING Avalon, Outdoor LED Wall Mount, Black Finish (20130LEDDMG-BL)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor LED Bulkhead, Satin Finish, Frosted Glass (20292LEDDLP-SAT/FST)
- ACCESS LIGHTING Nauticus Dual Mount, 1 Light Outdoor Bulkhead, Black Finish, Frosted Glass (20296-BL/FST)
- WESTGATE SL-20W-50K-WH-P2 x 10W LAMPS, 1300LM, 5000K CW, WHITE HOUSING, W/ 100º BEAM (SL-20W-50K-WH-P)
- Access Lighting LED Outdoor Lighting