Shop All Staples
Accentra
PaperPro® Heavy Duty Staples, 100 Sheet Capacity, 1/2" Leg Length, 100 Per Strip, 1000/Box
Mfr # 1913
Zoro # G404928419
product price: $16.29
/ea
Sold in multiples of 2 for $32.58
$32.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Leg Length 1/2 in
- Crown Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Leg Length | 1/2 in |
Crown Width | 1/2 in |
Details
Item | Heavy Duty Staples |
Description
Paperpro heavy duty staples, 100 sheet capacity, 1/2" leg length, 100 per strip, 1000/box heavy-duty staples are compatible with any heavy-duty stapler, especially the paperpro heavy-duty stack master stapler and most other heavy-duty staplers. Crown width is 1/2", and leg length is 1/2". Each staple fastens 60 to 100 sheets. 100 staples per strip. larger quantity quotes available. Please call 1-888-978-7759. this product arrives to most customers in 2-3 business days.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARSON Nut Insert, 10/32" Thrd Sz, Steel, 100 PK (M47840)
- ZORO SELECT Flat Washer, Fits Bolt Size M8 , Stainless Steel Plain Finish, 50 PK (M51530.080.0001)
- KIPP Spherical Washer, Fits Bolt Size 8.4 mm Steel (K0729.108)
- ZORO SELECT Fully Threaded Rod, 5/8"-11, 3 ft, Steel, Grade A, Hot Dipped Galvanized Finish (U20170.062.3600)
- ARROW FASTENER Cable Staples, T25, - ga, Round Crown, 9/16 in Leg L, Steel, 1100 PK (259)
- GRIP-RITE Fence Staples, 9 ga, 1-1/4 in Leg L, Steel (114HGFS1)
- MUTUAL INDUSTRIES Staples, 11 ga, 8 in Leg L, Steel (17686-0-8)
- PASLODE Staples, 16 ga, Wide Crown, 1 in Leg L, Steel, 9000 PK (404070)
- GARDNER BENDER Cable Staples, Plastic, Steel, 5 PK (GSE-205)
- B&C EAGLE Staples, 22 ga, 5/16 in Leg L, Steel, 10000 PK (71/08)
- GRIP-RITE Staples, 18 ga, Narrow Crown, 1-1/2 in Leg L, 18-8 Stainless Steel (MAXB64889)
- Accentra