Accentra

Accentra 1460 inFluence Plus 28 Stapler; 28-Sheet Capacity - Black & Silver


product price: $63.45
/ea

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Accentra
  • MFR # 1460
  • Zoro # G403756235
  • UPC #
    50842048014602
  • Country of Origin United States
  • Category Staplers

Description

Features
  • Effortless operation and professional style.
  • One-Finger technology makes stapling 80% easier (staples up to 28 sheets).
  • Long-lasting die-cast metal design.
  • Smooth, curved handle with soft, non-slip grip.
  • Jam-free operation.
  • Opens for bulletin board tacking.
  • Uses standard staples.
  • Global Product Type - Staplers-Full Strip
  • Stapler Type - Full Strip
  • Staple Capacity - Full Strip (210 Staples)
  • Size of Staple Used - 1/4 in.
  • Type of Staple Used - Standard
  • Sheet Capacity - 28
  • Staple Loading - Flip-Open
  • Color - Black/Silver
  • Material - Metal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.