Shop All Food Containers
Accent Plus
Accent Plus 10019108 Iron Basket; Blue - Set of 2
Mfr # 10019108
Zoro # G303997554
product price: $58.79
/ea
$58.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accent Plus
- MFR # 10019108
- Zoro # G303997554
- UPC # 849179044732
- Country of Origin China
- Category Food Containers
Description
Maximize your storage space with these chic iron woven baskets with handles and wood base. A stylish storage solution, these baskets will look right at home in your living room, bathroom or closet and will fit with modern, industrial, country chic and farmhouse decor. These are a great way to store pet and children toys, bathroom toiletries, trinkets, and much more.
Features- Iron basket set weighs 5 lbs
- This useful basket duo measures at 16 x 12 x 6 inches each
- Beautifully crafted baskets made of iron and pine wood
- To clean your set of baskets; dust lightly, or wipe with damp cloth as needed
- Add texture and natural chic to your living space with iron baskets to store trinkets, children's toys, toiletries, pet toys, and much more
- Set of 2
- Color: Blue
- Material(s): Iron, Wood - Pine
- Dimension: 16.00" x 12.00" x 6.00"
- Weight: 5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONCORD 3" Stainless Steel Thermometer for Home Brewing, 2" Stem (PF300-C-2)
- NUTRIBULLET NutriBullet NB50100C Pro 1000 Blender; Grey (NB50100C)
- TAYLOR 6" Analog Candy Thermometer with 100 to 380 (F) (3505)
- HATCO Lamp Holder (02.30.044)
- CAMBRO Container Clear 2Qt For - Part# 2Sfscw135 (2SFSCW135)
- RUBBERMAID Kerr 12PK Can Jar Lid (2139401)
- ANCHOR HOCKING JAR HERITAGE HILL 1GAL (69349AHG17)
- CARLISLE FOODSERVICE Food Crock, 2 Qt Cap, Black, Incl. Coaster (CM103003)
- RUBBERMAID Dry Food Storage 10 Cup (1776471)
- CRESTWARE Square Storage Container Lid, Blue (SQCL12)
- QT DOG Standard Food Bowls Display Rack (SS0292)
- Accent Plus Food Containers