Shop All Kitchen Rack Parts
Accent Plus
Accent Plus 10019106 Round Hanging Pot Rack; Blue
Mfr # 10019106
Zoro # G503771640
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accent Plus
- MFR # 10019106
- Zoro # G503771640
- UPC # 849179044626
- Country of Origin China
- Category Kitchen Rack Parts
Description
Save precious space with a hanging pot and pan rack over your kitchen island. Perfect for small kitchens, apartment, studios, lofts, or where space is limited.. By hanging your pots and pans you can not only discover a new organizational solution but prevent scratches by not stacking your cookware in a cabinet. Center of rack can also be used as a shelf for teapots, small gadgets, or other accessories.
Features- Rounded pot and pan storing rack weighs 2.4 lbs
- This convenient pot holding rack measures at 17.5 x 17.5 x 23 inches
- Multihook hanging rack made of iron
- To clean your kitchen dust lightly, or wipe with damp cloth as needed
- Discover a new organizational solution for your home or apartment kitchen for pots and pans where space is limited
- Color: Blue
- Material(s): Iron
- Dimension: 17.50" x 17.50" x 23.00"
- Weight: 2.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITZ Concepts Solid Quilted Fabric Pot Holder 50/50 Poly/Cotton Taupe (35133)
- LA MARZOCCO L190 Vacuum Breaker (L190)
- TRUE Door Gasket - 12" X 27-1/2" (934758)
- MAGIC SEASONING Magic Seasoning Blackened Redfish Seasoning 5lbs (RED005)
- AMGOOD 12in x 60in Stainless Steel Wall Mounted Pot Rack with Shelf (AMG WS-PS-1260)
- ELEGANT DESIGNS HOME COLLECTION Brushed Nickel 2 Light Kitchen Pot Rack Downlights (PR1000-BSN)
- TOPS KNOB POT FITZ-ALL 2PK (55707)
- SKIL-CARE Skil-Care 912416 Gel-Top; Sensory Stimulation Tray with Hook & Loop Closure & Straps (912416)
- ELEGANT DESIGNS White 2 Light Kitchen Pot Rack Downlights (PR1000-WHT)
- VOLLRATH Vollrath Deluxe Bus Box Gray (1521-31)
- ADVANCE TABCO ALW-36 41'' Aluminum Wall Mounted Single Line Pot Rack with 6 Double Prong Hooks (109ALW36)
- Accent Plus Kitchen Rack Parts