Accent Plus

Accent Plus 10019105 Rooster 3 Tier Baskets; Red


product price: $108.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Item 3-Tier Metal Basket Stand

Description

Decorative 3-tier rooster baskets will add farmhouse chic to a corner of your living space inside or out. Place on a patio, deck, sunroom, or inside where you can place near the entry way door to use for keys or other small items.

Features
  • Tiered baskets weigh 6 lbs
  • This red rooster basket tower measures at 13.5 x 12.5 x 46 inches
  • Farmhouse inspired baskets made of iron and pine wood
  • To clean your 3 tier set; dust lightly, or wipe with damp cloth as needed
  • 3-Tier basket will fit in with your farmhouse Use for plants or store other knick knacks in the baskets
Specifications
  • Color: Red
  • Material(s): Iron, Wood - Pine
  • Dimension: 13.50" x 12.50" x 46.00"
  • Weight: 6 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.