Shop All Wire Baskets
Accent Plus
Accent Plus 10019104 Rooster Triple Basket Organizer; Red
Mfr # 10019104
Zoro # G803997535
product price: $79.99
/ea
Free Shipping & Returns
$79.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accent Plus
- MFR # 10019104
- Zoro # G803997535
- UPC # 849179044602
- Country of Origin China
- Category Wire Baskets
Description
Farmhouse chic wall that will also help you stay organized. Place in home office, by the entryway, or near the kitchen to keep track of your out going mail, coupons, bills, or school folders. Attractive basket holder will look great on the empty wall space you just don't know how to fill and will easily go with traditional, rustic, or country decor.
Attractive basket organizer can be used in your home office, by the entryway, or near the kitchen to keep track of out going mail, coupons, bills, or school folders.
Features- Triple basket wall organizer weighs 3.2 lbs
- This red rooster wall organizer measures at 10.25 x 4.5 x 35.5 inches
- Farmhouse inspired wall baskets made of iron
- To clean your wall organizer; dust lightly, or wipe with damp cloth as needed
- Color: Red
- Material(s): Iron
- Dimension: 10.25" x 4.50" x 35.50"
- Weight: 3.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 20/22 ga. ga. Carbon Steel Storage Cabinet, 48 in W, 78 in H, Stationary (J1878SUC MED GREY)
- TENNSCO Starter Bulk Storage Rack, 36 in D, 72 in W, 3 Shelves (6940)
- LITTLE GIANT Fixed Work Table, Steel, 36" W, 24" D (MT1-2436-30)
- ZORO SELECT Pail, 5.0 gal., Plastic Handle, 11-7/8 in L (ROP2150-WP)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #4 Mesh Size, Stainless Steel (00-00304002-31)
- VASER DESIGNS 12 x 6 x 6 in. Wire Basket White (VA727955)
- HONEY-CAN-DO BASKET CHRM 13.4X7.56"" (SHF-04056)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (02035001-38)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular #4 Mesh Size, Stainless Steel (00-104A-31)
- VASER DESIGNS 12 x 12 x 4 in. Wire Basket White (VA748461)
- MARLIN STEEL WIRE PRODUCTS Silver Rectangular Parts Washing Basket, Stainless Steel (00-00368229-38)
- Accent Plus Wire Baskets