Shop All Counter Height Stools
Accent Plus
Accent Plus 10019059 Antique Floral Garden Stool
Mfr # 10019059
Zoro # G303873018
original price:
$118.99
15% off
new price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accent Plus
- MFR # 10019059
- Zoro # G303873018
- UPC # 849179042776
- Country of Origin China
- Category Counter Height Stools
Description
Great for indoors and out, this ceramic stool will add style and function to any space. Use it as an extra seat or as a tabletop for drinks and snacks. The antique blue floral design a romantic look that will blend beautifully with French country decors.
Specifications- Color: Antique
- Maximum Weight Limit: 220 lbs
- Item Dimension: 13.00" W x 18.00" H x 13.00" L
- Material: Ceramic
- Weight: 16.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRADEMARK FINE ART David Faraquharson 'Off Fishing' Canvas Art, 24x47 (BL0513-C2447GG)
- HON Charcoal Gray Guest Chair, 23.3 in W 21 in L 32.8 in H (BSXVL616VA19)
- OKLAHOMA SOUND Wizard A/V Presentation Center (WZD)
- WESTCLOX Ventura Black Wall Clock (461861)
- HOLLAND BAR STOOL CO 25" Counter Stool, Black Finish, a Black Seat (311025BlkBlk)
- BAXTON STUDIO Heyna MidCentury Transitional Grey Woven Rope Mahogany Counter Stool (212-12809-ZORO)
- CHESTERFIELD LEATHER Big & Tall Copper Stamped Back Counter Stool with Arms - Bronze Powder Coat (CH115690)
- MANHATTAN COMFORT Ritz Counter Stool in Camal and Dark Walnut (CS006-CL)
- MANHATTAN COMFORT Klismos Counter Stool in Ivory and Dark Walnut (CS007-IV)
- CAROLINA CHAIR & TABLE Carolina Chair 1624WBCHETBK Mason Adjustable Stool; Chestnut & Black (1624WBCHETBK)
- LUMISOURCE Daniella Fixed-Height Counter Stool - Set of 2 PR (B24-DNLA2 AUPUGY2)
- Accent Plus Counter Height Stools