Shop All Condiment Dispensers
Accent Plus
Accent Plus 10019051 Chef Holder Salt & Pepper Shakers Set; Blue
Mfr # 10019051
Zoro # G004014130
product price: $48.99
/ea
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accent Plus
- MFR # 10019051
- Zoro # G004014130
- UPC # 849179044398
- Country of Origin China
- Category Condiment Dispensers
Description
Invite a friendly chef accent into you kitchen or dinning room. Salt and pepper shaker holder will make your family and guests smile. This handsome guy is here to help and bring cheer to mealtime. Kids and adults will both enjoy this silly chef.
Features- Helpful chef salt and pepper holder weighs 1.2 lbs
- This adorable little chef salt and pepper shaker set measures at 7 x 3.5 x 7.5 inches
- Chef inspired salt and pepper set made of polyresin, glass, and metal
- To clean your kitchen dust lightly, or wipe with damp cloth as needed
- Color: Blue
- Material(s): Polyresin, Glass, Metal
- Dimension: 7.00" x 3.50" x 7.50"
- Weight: 1.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HATCO Infinite Switch (R02-19-018)
- BLOOMFIELD Outlet Elbow (8043-11)
- GARLAND Front Top Burner10-1/2 Ci For - Part# Gl1089201 (GL1089201)
- GARLAND Pilot Burner Assy (1806602)
- RSVP INTERNATIONAL Condiment Spreader (MAYO-8)
- TABLECRAFT Squeeze Bottle, Natural, 24 oz, PK12 (124C-1)
- BLOEM Watercan Calypso 56Oz (AW21-26)
- TABLECRAFT Beehive, Salt/Pepper Shakers, Blk, 2oz, PK12 (BH2MPBK)
- HOUDINI Wine Vacuum Preserver (H3-013001T)
- RSVP INTERNATIONAL Olive Wood Salt Box (OW-SBX)
- GENUINE JOE Sugar Canister20Oz, PK3 (GJO56100)
- Accent Plus Condiment Dispensers