Accent Plus

Accent Plus 10019045 Velvet Stool; Black


product price: $77.95
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A stylish accent that can also serve as a plant stand, footrest, side table, or stand alone statement piece, this stool is both versatile and beautiful. Can be given as a great housewarming gift that will elevate any home's interior decor or just used as a simple way to freshen up your space!

Both functional and decorative, this stool will be a gorgeous piece for your home. Use as a comfortable footrest, stylish side table, or decorative accent to elevate your interior design!

Add the finishing touch to your living room decor with this modern chic black velvet covered stool. The simple design will coordinate effortlessly with a multitude of decor and add a subtle touch of sheen to any room.

Features
  • The stool weighs 8.2 lbs and measures 13.5x13.5x16.5"
  • Made of iron, sponge, and velvet polyester to create a sturdy and decorative home decor piece
  • To clean your eye-catching stool dust lightly or wipe with damp cloth as needed
Specifications
  • Color: Black
  • Material(s): Iron, Sponge, Velvet Polyester
  • Dimension: 13.50" x 13.50" x 16.50"
  • Weight: 6 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.