Accent Plus 10019021 Wall Shelf with Glass Barn Door; Blue
Mfr # 10019021
Zoro # G103877094
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accent Plus
- MFR # 10019021
- Zoro # G103877094
- UPC # 849179044343
- Country of Origin China
- Category Storage Cabinet Parts
Description
For extra storage place this unique wall shelf in a bathroom, closet, mud room, or anywhere else you require. The rustic appearance and design of the cabinet will seamlessly fit with farmhouse and the sliding glass barn door attached to this cabinet is a unique feature that guests will enjoy playing with. Use for toiletries, make-up, linens, as a medicine cabinet, or display figurines or small trinkets on the shelf. Made of MDF wood the wall cabinet is designed for easily assembly and mounting to the wall.
Create a little extra storage space with a wall cabinet to provide an additional design feature in your home. Place in a bathroom, mudroom, closet, or anywhere else needed.
Features- Natural wood color wall shelf weighs 12 lbs
- This farmhouse inspired hanging shelf measures at 18 x 7 x 24 inches
- Beautifully crafted wall shelf made of plywood, fir wood, MDF wood, iron, and glass
- To clean your shelving dust lightly, or wipe with damp cloth as needed
- Color: Blue
- Material(s): Wood - Plywood, Wood - Fir, Wood - Mdf, Iron, Glass
- Dimension: 18.00" x 7.00" x 24.00"
- Weight: 13.84 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 20 ga. ga. Steel Storage Cabinet, 48 in W, 78 in H (J2478ALGY)
- ZORO SELECT Shelf Liner 36"x24", Black, 4PK (5GRJ8)
- GHENT Spirit Floor Display Case 72x72x16, Mirror, Bronze (376MB-BZ-BK)
- HALLOWELL Wardrobe Locker, 36 in W, 18 in D, 78 in H, (2) Tier, (3) Wide, Dark Gray (U3288-2HG)
- EAGLE MFG Metal Locking Ring (1601MR)
- ZORO SELECT Drawer Insert, 17-1/2" W x 18-1/2" D (45-93)
- BETTERBEDS Onyx Stackable Mesh Storage Bin (BE590966)
- HARDWARE RESOURCES Nickel Single-Track Shelf Clip Builder Pack 1000PK (1460NI)
- VIDMAR Drawer Partition, Pk10 (P20/10P)
- WARPS BAG STORAGE 40""X72"" PK4 (CB-40)
- WILTON Spindle Assembly (2900150)
- Accent Plus Storage Cabinet Parts