Shop All Clocks
Accent Plus
Accent Plus 10019020 Galvanized Windmill Wall Clock; Blue
Mfr # 10019020
Zoro # G603879444
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accent Plus
- MFR # 10019020
- Zoro # G603879444
- UPC # 849179044336
- Country of Origin China
- Category Clocks
Description
A striking modern and contemporary clock design will stand out on your wall. This industrial wall clock will be a focal point in any room you add it to while being functional. A stylish addition to the living room or kitchen, this large wall clock will infuse your space with modern elegance.
Features- Galvanized wall clock weighs 4.6 lbs
- This windmill inspired galvanized clock measures at 33 x 2 x 33 inches
- Uniquely crafted windmill clock made of galvanized metal, iron, and plastic
- To clean your time telling dust lightly, or wipe with damp cloth as needed
- Industrial wall clock is a great decor piece that is also functional. A great solution for filling an empty place on your wall
- Color: Blue
- Material(s): Iron, Metal - Galvanized, Plastic
- Dimension: 33.00" x 2.00" x 33.00"
- Weight: 11.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOOKLESS Shower Curtain, Polyester with Vinyl Bubble Look Window, Beige (HBH41BUB05W)
- ES ROBBINS Floor+Mate, For Hard Floor to Medium Pile Carpet up to 0.75", 36 x 48, Black (121541)
- DRIVE MEDICAL Hospital Bed Bedding in a Box (15030hbc)
- FLASH FURNITURE Office Chair, 35"L49-1/2"H, Padded, HerculesSeries (GO-1850-1-FAB-GG)
- LA CROSSE TECHNOLOGY Atomic Projectn Alarm Clock, In/Out Temp (616-146)
- HOWARD MILLER CLOCK Gallery Wall Clock 16in Black 1 AA Battery (HO32542)
- ZORO SELECT Atomic Desk Clock, w/Temperature (13131A4)
- CONTINUUM Praying For Seven 18 ft. Neon Clock 18in. (CO3714946)
- PURE GARDEN Wall Clock Thermometer-Indoor Outdoor Decorative - 18 in. (50-LG1075)
- LA CROSSE TECHNOLOGY La Crosse Technology C86279 Atomic Full Calendar Clock with Extra Large Digits (C86279)
- ZORO SELECT 16-1/2" Digital Radio Atomc Clock, Black (1087)
- Accent Plus Clocks