Shop All Toilet Paper Dispensers & Holders
Accent Plus
Accent Plus 10019008 Moose Toilet Paper Holder
Mfr # 10019008
Zoro # G803770022
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Holder
- Toilet Roll Type Standard
- Roll Capacity Single Roll
- Dispenser Material Polyresin
- Dispenser Mounting Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accent Plus
- MFR # 10019008
- Zoro # G803770022
- UPC # 849179042660
- Country of Origin China
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 12.13 in |
Dispenser Depth | 3.75 in |
Dispenser Height | 8 in |
Details
Item | Toilet Paper Holder |
Dispenser Product Grouping | Toilet Paper Holder |
Toilet Roll Type | Standard |
Roll Capacity | Single Roll |
Dispenser Material | Polyresin |
Dispenser Mounting | Wall |
Description
Moose Toilet Paper Holder
Add an element of whimsy to your bathroom with this unique toilet paper holder! Both durable and chuckle-worthy, this toilet paper holder is perfect for your cabin, RV, or playful home. Easy to attach, this wall toilet paper dispenser adds a fun decorative decor to your facilities.
Specifications- Dimension: 9.5 x 4 x7 in.
- Material: Polyresin, Iron
- Weight: 0.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OIL-DRI Sorbents, 180 gal, Universal, Brown, Red (I05040G40)
- BRADY Sorbents, 44 gal (US), 15 in x 19 in, Universal, Gray, Polypropylene (GP200-B)
- VIKAN 1 19/32 in W Bench Brush, Medium, 6 1/2 in L Handle, 6 1/2 in L Brush, Pink, Plastic (45891)
- REJUVENATE Shine Refresher, Clear, 32 oz (HG-R85001)
- DELTANA Toilet Paper Holder, Double Post, R-Series Lifetime Brass (R2000-CR003)
- KIMBERLY-CLARK PROFESSIONAL Bath Tissue Dispenser, 13.13"x20.5"x6", Smoke (KCC09551)
- HOMEPAGE Sono Bathroom Toilet Brush - Moonbeam (HO2528257)
- KIMBERLY-CLARK PROFESSIONAL Single Roll Toilet Paper Stainless Dispenser (09606), Stainless, 10.13" x 7.13" x 6.38" (Qty 1) (09606)
- SURE-LOC HARDWARE Sure-Loc Hardware Boulder Series, US Style Paper Holder, Satin Nickel (BL-PH2 15)
- DELTA Kayra Tissue Holder (73350-BL)
- EDENSCAPE Freestanding Toilet Paper Holder W/ Storage Shelf, Chrome (SCC8501)
- Accent Plus Toilet Paper Dispensers & Holders