Shop All Fireplace Screens
Accent Plus
Accent Plus 10019006 Gold Fleur-De-Lis Fireplace Screen; Blue
Mfr # 10019006
Zoro # G303913981
original price:
$150.99
9% off
new price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accent Plus
- MFR # 10019006
- Zoro # G303913981
- UPC # 849179042349
- Country of Origin China
- Category Fireplace Screens
Description
Fireplace screens are a great way to add extra style to your while providing a functional purpose. Beautifully crafted out of iron this screen adds elegance and sophistication to the living space. This attractive display will also protect small kids from getting too close to the fireplace and protect the room from sparks.
Features- Golden Fleur-De-Lis styled screen weighs 10.2 lbs
- This beautifully crafted hearthside screen measures at 27.5 x 10.5 x 31 inches
- French inspired fireplace screen made of iron, sheet metal and mesh metal
- To clean your fireplace dust lightly, or wipe with damp cloth as needed
- Add elegance and sophistication to the living space with a decorative iron fireplace screen
- Color: Blue
- Material(s): Iron, Metal - Mesh, Metal - Sheet
- Dimension: 27.50" x 10.50" x 31.00"
- Weight: 10.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Fan Blade 3, 30" dia., 32 deg., 5/8", CCW (LA01EW035)
- HYDROTHERM Pilot Assemblyelectrode (04-1343)
- WHITE-RODGERS 1F89-0211 24V Multi-Stage Heat (1F89-0211)
- IMPERIAL Gauge, 2-1/2 In Dia, Low Side, Blue, 250 psi (424-CB)
- UNIFLAME Uniflame S-1023 3 Fold Black Wrought Iron Mission Screen (S-1023)
- ELK HOME Bannockburn Fire Screen (351-10507)
- UNIFLAME UniFlame S-1505 3 Fold Black Wrought Iron Large Screem (S-1505)
- WOOSTER Wooster Brush 7614431 Grid Paint Snap Screen (7614431)
- DYNA-GLO Pleasant Hearth Fireplace Screen Guard FA342S (FA342S)
- MINUTEMAN Minuteman CFB-15 Forest Fox Fireback (CFB-15)
- CUNNINGHAM GAS American Gas Lamp Works G8P Globe Boulevard - Polycarbonate for 3600 (G8P)
- Accent Plus Fireplace Parts & Accessories