Shop All Counter Height Stools
Accent Plus
Accent Plus 10018981 Modern Black Velvet Stool; Blue
Mfr # 10018981
Zoro # G403873161
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accent Plus
- MFR # 10018981
- Zoro # G403873161
- UPC # 849179042943
- Country of Origin China
- Category Counter Height Stools
Description
Add the finishing touch to your living room decor with this modern chic black velvet covered stool. This stool features a soft black velvet cushion and a silver base. The simple design will coordinate effortlessly with a multitude of decor and add a subtle touch of sheen to any room. Use as a makeup vanity stool, desk stool, or as extra seating in the living room. Maximum weight limit: 150 lbs.
This contemporary velvet covered stool demands attention in any space. Use at your makeup vanity, home office desk, or as an extra sitting area in the living room.
Features- Velvet stool weighs 8.2 lbs.
- This plush velvet stool measures at 16.75 x 16.75 x 18 inches
- Modern stool made of iron, sponge, and velvet
- To clean your unique seat; dust lightly, or wipe with damp cloth as needed
- Color: Blue
- Material(s): Iron, Sponge, Velvet
- Dimension: 16.75" x 16.75" x 18.00"
- Weight: 9.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Polyurethane Task Chair, 22" to 32", No Arms, Black (6722HB)
- SCREENFLEX Portable Room Divider, 5Ft 9In W, Coal (HKDL603-VX)
- MONARCH SPECIALTIES Accent Table - 26"H / White/ White Metal (I 3599)
- ZORO SELECT Cart with Cabinet, 47-1/4 in. H, Black (45NP04)
- HOLLAND BAR STOOL CO 25" Counter Stool, Chrome Finish, Accent Ring, Blk Vinyl Seat, 360 Swivel (C7C3C25BlkVinyl)
- HOMELEGANCE Granby Counter Height Chair, White (5627NW-24)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Bar Height, Saddle Seat, Wood, Pu Leather Look, Black, Brown, Transitional (I 1260)
- LUMISOURCE Oregon High Back Counter Stool in Grey and Brown, PK 2 (CS-ORHB GY+BN2)
- INTERNATIONAL CONCEPTS Lattice Counter Height Stool, 24" Seat Height, Unfinished (S-3902)
- FLASH FURNITURE Restaurant Stool, Window Back, Black Seat (XU-DG6R7BWIN-BAR-BLKV-GG)
- BORAAM Boraam 48829 29 in. Augusta Swivel Stool - Cappuccino (48829)
- Accent Plus Counter Height Stools