Shop All Decorative Mirrors
Accent Plus
Accent Plus 10018931 Antiqued Wall Mirror; White
Mfr # 10018931
Zoro # G303701298
product price: $74.19
/ea
$74.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accent Plus
- MFR # 10018931
- Zoro # G303701298
- UPC # 849179042417
- Country of Origin China
- Category Decorative Mirrors
Description
Decorate your wall with an heirloom type work of art. This lovely mirror features a wooden frame carved with pretty flourishes. It is a perfect accent for any room, from the entry to your living room, the powder room or baby's room.Triangle hook on back for hanging
Specifications- Color: White
- Material: Wood - Mdf Mirror
- Reflective Mirror Measure: 9 " x 14" High
- Dimension: 0.50" W x 23.50" H x 15.50" L
- Weight: 2.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONARCH SPECIALTIES Computer Desk, Home Office, Laptop, Left, Right Set-up, Storage Drawers, 60"L, Work, Metal, Brown (I 7145)
- ALATERRE FURNITURE Simplicity Wood 34"H Under-Window 3-Shelf Bookcase, White (AJSP04WH)
- SILVER KING Support Shelf W/Tang (99531P)
- FLASH FURNITURE Black Stack Chair Dolly (FD-BAN-CH-DOLLY-GG)
- EMPIRE ART DIRECT Empire Art Direct MOM-20025C-2436 Moderno Squared Corner Beveled Rectangle Wall Mirror (MOM-20025C-2436)
- INFINITY INSTRUMENTS Calliope - 20” Matte Khaki Wall Mirror (20227GD-20)
- LAVIVA Fully Framed 24" Maple Grey Mirror (313FF-2430MG)
- INFINITY INSTRUMENTS Plata, Mirror (20082SV)
- FLASH FURNITURE Mila 22in x 65in Arched Metal Framed Wall Mirror, Black (HMHD-23M009YBN-BLK-GG)
- BAXTON STUDIO Adra Modern Gold Finished Bamboo Accent Wall Mirror (150-8891)
- HOLLAND BAR STOOL CO Michigan State 15" x 26" Basketball Mirror (MBsktMichSt)
- Accent Plus Decorative Mirrors