Accent Plus

Accent Plus 10018929 Round Mirror with Leather Strap; Blue


product price: $79.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Brighten up your home with this reflective wall mirror that is both a beautifully crafted and functional home piece. Lightweight and sturdy, this mirror can easily be hung on your wall or placed on a table as a stunning display. Great as a gift for friends or yourself, this mirror will perfectly compliment your home for years to come.

Make your space seem bigger and more beautifully decorated with this gorgeous mirror. Perfect as hallway embellishment, functional bathroom , or a statement living room piece, this mirror is both stunning and versatile.

The round wall mirror includes a faux leather strap with iron hardware and a black frame for a modern industrial look. Hang this round mirror with strap in your entryway or hallway to fill out the space with bold design elements. A great housewarming gift or personal home piece!

Features
  • Round black mirror weighs 6.2 lbs and measures 19.75x28.25x1.25
  • To clean your beautiful mirror dust lightly or wipe with damp cloth as needed
Specifications
  • Color: Blue
  • Material(s): Mirror, Iron, Wood - Mdf, Pvc
  • Dimension: 19.75" x 1.25" x 28.25"
  • Weight: 6.2 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.