Shop All Decorative Mirrors
Accent Plus
Accent Plus 10018923 Distressed Baby Wall Mirror; Blue
Mfr # 10018923
Zoro # G803701194
product price: $78.55
/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accent Plus
- MFR # 10018923
- Zoro # G803701194
- UPC # 849179042424
- Country of Origin China
- Category Decorative Mirrors
Description
Add a pop of color to your walls and living space with this fun baby blue wall mirror. The mix of ornate design details and the modern blue color will add some flair to your bedroom, bathroom or entryway. Hang this mirror anywhere you choose.Triangle hook on back for hanging.
Specifications- Color: Blue
- Material: Wood - Mdf Mirror
- Reflective Mirror Measure: 9 " x 14" High
- Dimension: 0.50" W x 23.50" H x 15.50" L
- Weight: 3.2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEY BERK INTERNATIONAL Bey-Berk International B189 16 in. Bronzed Finished Scale on Marble Base; Bronze (B189)
- ROYAL BASKET TRUCKS X-Frame Bag, 8 Bu, YL Vinyl, Towels (R08-YYX-XTN)
- ATLAS COMMERCIAL PRODUCTS Cocktail Table Cart, for 30" Cocktail Tables (CTC2630)
- MANTUA Full/Queen Wedgewood Cottage Headboard (HB45-CB)
- VINTIQUEWISE Decorative Round Natural Wood Wall Mirror for the Entryway, Living Room, or Vanity (QI004383)
- LAVIVA Fully Framed 48" White Mirror (313FF-4830W)
- PARIS MIRROR 3920 Lumens 6000K LED Color Galaxy Illuminated Lighted Mirror - 55 x 36 in. (GALA55366000)
- INFINITY INSTRUMENTS Sunburst Mirror - 24 in. Gold Plastic Case Sunburst Wall Mirror (20260GD-MR)
- TETON HOME Wall Mirror (WD-142)
- BAXTON STUDIO Iara Modern Glam and Luxe Antique Goldleaf Finished Wood Accent Wall Mirror (224-12927-ZORO)
- CASTELLO USA Smart Angelina 48 x 30 LED Smart Mirror with Voice Commands (CB-SM432-48-30)
- Accent Plus Decorative Mirrors