Shop All Food Containers
Accent Plus
Accent Plus 10018753 13 in. Topped Pineapple Jar; Gold
Mfr # 10018753
Zoro # G404060331
product price: $52.69
/ea
$52.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accent Plus
- MFR # 10018753
- Zoro # G404060331
- UPC # 849179040277
- Country of Origin China
- Category Food Containers
Description
Let your personality shine throughout your home with this on-trend accent. The pineapple, a traditional symbol of hospitality, gets an update in a white ceramic vessel with tropical flair. Removable gold topped lid makes it easy to grab a snack of homemade cookies or treats. Pair up with item to make a grand statement of tropical island decor. Let this eye-catching piece serve as a centerpiece for your dining table or give as the perfect gift to your friends.
Specifications- Color: Gold
- Materials: Porcelain
- Size: 13 in.
- Dimensions: 5.50" x 12.00" x 5.50"
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Slide Pin (3A7946-11)
- TRUE Bushing, Sf1216-16 Sintered Bronze 3/8Id X 1/2Od X (832110)
- HAPCO-ELMAR R1020WAL-Essential 3 Qt. Round Ice Bucket Lid for R1000, Walnut, PK 36 (R1020WAL)
- VILLAGE FARM BY STURM Village Farm By Sturm Instant Nonfat Dry Milk 25lbs (33227201836)
- INTERNATIONAL TRAY PADS Choice Meat Absorbent Tray Pads 4-1/2x6, Pk2000 (INT 340005NC)
- BAGCRAFT Pinch-Bottom Paper Popcorn Bag, 4w x 1.5d x 8h, Blue/Red/White, PK1000 (300471)
- CAMBRO Food Box, Use Lid 4UKD2, H 6 In, PK6 (CA18266CW135)
- GOSSI Canning Jar, 1 pt Capacity, Glass (CCCJ-116-12PK)
- INTEGRA MILTEX A.W. Perkins Co 600 Castable Fire Brick Light Brown - Case Of 2 1-gallon Containers (81153)
- RUBBERMAID COMMERCIAL Square Storage Container, 8 qt, Clear (FG630800CLR)
- CAMBRO 22 qt Food Storage Container (RFS22PP190)
- Accent Plus Food Containers