Shop All Food Containers
Accent Plus
Accent Plus 10018752 12 in. Topped Pineapple Jar; Silver
Mfr # 10018752
Zoro # G104060211
product price: $46.49
/ea
$46.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accent Plus
- MFR # 10018752
- Zoro # G104060211
- UPC # 849179040260
- Country of Origin China
- Category Food Containers
Description
Let your personality shine throughout your home with this on-trend accent. The pineapple, a traditional symbol of hospitality, gets an update in a white ceramic vessel with tropical flair. Removable gold topped lid makes it easy to grab a snack of homemade cookies or treats. Pair up with item to make a grand statement of tropical island decor. Let this eye-catching piece serve as a centerpiece for your dining table or give as the perfect gift to your friends.
Specifications- Color: Silver
- Materials: Porcelain
- Size: 12 in.
- Dimensions: 6.00" x 13.50" x 6.00"
- Weight: 2.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR MANUFACTURING Quartz Element 208V (HM-197901)
- BROWNE FOODSERVICE Pot, Bain Marie , 1-1/4 Qt (BMP1)
- EAGLE GROUP Solenoid Valve 208/240V (349785)
- RUBBERMAID COMMERCIAL Polycarbonate Measuring Cup, 4 Quarts (FG321800CLR)
- RUBBERMAID COMMERCIAL Food/Tote Boxes, 21 1/2gal, 26w x 18d x 15h, Clear (FG330100CLR)
- WESTERN PLASTICS 8" Round Container Bulk, PK500 (508-B)
- KILNER Regular Mouth Preserve Jar 13.5 oz 1 pk (0025.581)
- RUBBERMAID Dry Food Storage 10 Cup (1776471)
- CHINET Savaday Molded Fiber Food Tray, Beige, 7x5, PK1000 (10403)
- GOLDCREST Hand Grip Container with Lid (81307)
- PUR Wide Mouth Canning Lids and Bands , 12PK (64007)
- Accent Plus Food Containers