Shop All Wall Art & Decor
Accent Plus
Accent Plus 10018633 Silver Circles Mirrored Tray
Mfr # 10018633
Zoro # G903996834
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accent Plus
- MFR # 10018633
- Zoro # G903996834
- UPC # 849179040413
- Country of Origin China
- Category Wall Art & Decor
Description
Both decorative and functional, this mirrored metal tray makes an elegant accent piece in your home. Its modern appearance is perfect for organizing those special items on your vanity or as a decorative accent on any table.
Specifications- Size: 12 x 12 x 2.5 in.
- Shape: Circle
- Material: Iron, Glass
- Weight: 2 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 30 in W SOHO Lateral, Black (24081)
- ZORO SELECT Shower Curtain, Nylon Vinyl, White, 72 in W, 72 in L (2MWG4)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-7/8in H x 3-5/8in Dia, Stained Cherry Hardwood, Bun Foot Leg (3P5.11.00085)
- FLASH FURNITURE Folding Chair, Plastic, Heavy Duty, Black (RUT-I-BLACK-GG)
- NEXT INNOVATIONS Monarch Small Butterfly Wall Art (101410064-MONARCH)
- TRADEMARK FINE ART Shelia Golden 'Purple Magenta Flowers' Canvas Art, 18x24 (SG0135-C1824GG)
- TRADEMARK FINE ART Jennifer Goldberger 'Cartouche And Floral Ii' Canvas Art, 24x47 (WAG00351-C2447GG)
- MELE & CO. Mele & Co. 0071211 Cristiana Mele & Co. & Co. Girls Musical Ballerina Jewelry Box (71211)
- H2H Garden Of Gethsemane Tapestry Wall Hanging Vertical 26 X 36 in. (H298168)
- TRADEMARK FINE ART Lantern Press 'Sports 12' Canvas Art, 16x24 (ALI9221-C1624GG)
- TRADEMARK FINE ART Lanre Adefioye 'Greyhound' Canvas Art, 14x19 (ALI31153-C1419GG)
- Accent Plus Wall Art & Decor