Shop All Table Lamps
Accent Plus
Accent Plus 10017905 13.5 x 13.5 x 20.5 in. Seahorse Table Lamp; White
Mfr # 10017905
Zoro # G703909980
product price: $78.95
/ea
Free Shipping & Returns
$78.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accent Plus
- MFR # 10017905
- Zoro # G703909980
- UPC # 849179030384
- Country of Origin China
- Category Table Lamps
Description
Every room needs two things: beautiful lighting and a touch of whimsy. You'll get both with this lovely white polyresin table lamp! The base is shaped like a charming white seahorse topped with a neutral fabric shade that will fit right into any decor.
Features- White Seahorse Table Lamp
- Light bulb not included
- Color: White
- Material: Polyresin, Fabric
- Dimension: 13.5" x 13.5" x 20.5"
- Weight: 2.8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar 65br40fl 130v replacement light bulb lamp (65BR40FL 130V DAMAR)
- WESTGATE UCA-24-WHT21"" 8W 450LMLED UC ADJUSTABLE WHT, 2700K, 3000K & 4000K (UCA-24-WHT)
- ILB GOLD Linear Fluorescent Bulb, Replacement For Light Bulb / Lamp F14T8/840 (F14T8/840)
- WESTINGHOUSE Westinghouse 03958 250 Watt R40 Infrared Heat Lamp Floodlight Bulb in Red (3500477)
- SIMPLE DESIGNS Mini Chrome TableLamp w/Square Empire Fabric Shade (LT2062-GRY)
- SIMPLE DESIGNS Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set, Blush Pink (LT2007-BPK-2PK)
- ELEGANT GARDEN DESIGN Elegant Designs LT1025-HPK Modern Leather Table Lamp - Hot Pink with White Fabric Shade (LT1025-HPK)
- ALL THE RAGES All The Rages LT2013-WHT Sand Nickel Basic Table Lamp with White Shade (LT2013-WHT)
- ALL THE RAGES All The Rages LT2007-BLU-2PK Simple Designs Chrome Mini Basic Table Lamp with Fabric Shade 2 Pack Set; Blue (LT2007-BLU-2PK)
- HAZ Vintage Blue Table Lamp with Metal Clock Base (HA3086690)
- FEELTHEGLOW Textured Glass Table Lamp, Mercury (FE2519879)
- Accent Plus Table Lamps