Shop All Vanity Lights
Accent Plus
Accent Plus 10017709 3 x 3 x 6.75 in. Stony Bath Accessory Set; Brown
Mfr # 10017709
Zoro # G204138599
product price: $47.89
/ea
$47.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accent Plus
- MFR # 10017709
- Zoro # G204138599
- UPC # 849179030278
- Country of Origin China
- Category Vanity Lights
Description
This Brown Stony Bath Accessory Set porcelain four-piece bath accessory set has a cool stone-like finish that will make your bathroom look luxurious. The set comes with a soap dispenser with silver pump, four-slot toothbrush holder, cup, and oval soap dish.
Features- Brown Stony Bath Accessory Set Soap Dispenser, Brush Holder, Cup, Soap Dish
- Color: Brown
- Material: Porcelain
- Dimension: 3" x 3" x 6.75"
- Weight: 2.64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Master Tradesman 500w Dual Work Light replacement light bulb lamp (500W DUAL WORK LIGHT MASTER TRADESMAN)
- BENCHPRO Task Light Frame, 50 W x 8 D x 6 H, Blue (LF48)
- RECYCLEPAK 5 Gal Uw Devices Recycling Pail (SUPPLY-049-SWS)
- WOBBLE LIGHT Reflector Shield (111808)
- Z-LITE Lexington 2 Light Vanity, Brushed Nickel & White Swirl (311-2V-BN)
- QUOIZEL Cristal Vanity Light (CRI8604BN)
- PROMINENCE HOME Lyndan, Three Light Matte Black Bathroom Vanity (51554-40)
- PROGRESS LIGHTING Fayette Collection Vintage Brass One-Light Bath (P300286-163)
- AFX Fusion 50" LED Vanity - Satin Nickel Finish White Textured Glass (FUV500540LAJD2SN)
- NUVO Patton 3 Light Vanity Fixture Frosted Glass Prairie Bronze (60-5133)
- MAXIM Essentials 5-Light 36" Wide Oil Rubbed Bronze Vanity Light (8015MROI)
- Accent Plus Vanity Lights