Shop All Kitchen Faucets
Accent
Accent K-5340 Two Handle Kitchen Faucet - Chrome
Mfr # K-5340
Zoro # G203788559
product price: $75.59
/ea
Free Shipping & Returns
$75.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accent
- MFR # K-5340
- Zoro # G203788559
- UPC # 763439841308
- Country of Origin China
- Category Kitchen Faucets
Description
Accent Two Handle Kitchen Faucet in Chrome features Lever Handles, Gooseneck Spout Swivel 360 deg, 8-7/16" Spout Reach, 8-1/8" Spout Height, Washerless Cartridge Operation, and 3-Hole 8" Installation. This faucet features a 1.5 GPM Flow Rate.
Features- Olympia faucets exceed regulatory standards, are easy to install, water efficient, and durable
- Outperform the competition by adding Olympia faucets to your project
- CUPC Listed-Cal Green Compliant, AB1953 Low Lead Compliant, A112.18.1-NSF61-9, ADA Compliant
- Finish: Chrome
- Weight: 3.7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kumin 24" Grab Bar (24550-CP)
- SLOAN 1 gpf gpf, Urinal Manual Flush Valve, 1 in IPS Inlet, Non-Hold Open Oscillating (ROYAL 180-1.0)
- REDHAT 120V AC Stainless Steel Solenoid Valve, Universal, 1/4 in Pipe Size (EF8320G201)
- KOHLER Awaken G110 1.75 Gpm Multifunction Showerhead (72419-G-CP)
- ACCENT Accent K-5342 Two Handle Kitchen Faucet - Chrome (K-5342)
- ACCENT 8.43 in. Two Handle Kitchen Faucet - Chrome (K-5372)
- ELKAY Wristblade Handle, 8" Mount, Commercial 3 Hole Soap Dish, SS, 3-1/2"x6"x1 (LK800GN08T4)
- KINGSTON BRASS KS113ORB Essex Two Handle Wall Mount Kitchen Faucet, Oil Rubbed Bronze (KS113ORB)
- GOURMET SCAPE Kitchen Faucet Side Sprayer, Oil Rubbed Bronze (CCRP61K5)
- KINGSTON BRASS KS1271PLBS Heritage Bridge Kitchen Faucet W/ Brass Sprayer, Chrome (KS1271PLBS)
- PFISTER Residential 2 or 4 Hole Kitchen Faucet (LG34-4PS0)
- Accent Kitchen Faucets