Shop All Kitchen Faucets
Accent
Accent K-5040-ORB Accent Single Handle Pull-Down Kitchen Faucet - Oil Rubbed Bronze
Mfr # K-5040-ORB
Zoro # G003777494
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accent
- MFR # K-5040-ORB
- Zoro # G003777494
- UPC # 763439840950
- Country of Origin China
- Category Kitchen Faucets
Description
Accent Single Handle Pull-Down Kitchen Faucet in Oil Rubbed Bronze features a Lever handle, Pull-Down Head with 2 Spray Patterns, 8" Spout Reach, 7-1/2" Spout Height, Ceramic Disc Cartridge, 1 or 3-Hole 8" Installation, Ball Joint Swivel Spray Head, and Easy-Install 30 in. Flex Supply Lines With 3/8 in. Connections and optional deck plate. This faucet also features our Quick Connect Spray Head Hose and Weight with Easy-install mounting nut. This faucet has a 1.8 GPM Flow Rate.
Features- Olympia faucets exceed regulatory standards, are easy to install, water efficient, and durable
- Outperform the competition by adding Olympia faucets to your project
- CUPC Listed, AB1953 Low Lead Compliant, A112.18.1-NSF61-9, ADA Compliant
- Finish: Oil Rubbed Bronze
- Weight: 8 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reduce Coupling, 2-1/2"x2", 150,304, Thrd (4381032610)
- AMERICAN STANDARD Floor Mount Of Tub Filler Chr Chrome (2764.951.002)
- ZURN Vacuum Breaker, 3/4 In., GHT (BFP-9)
- APOLLO BY TMG 1 in. Blue Twister Polypropylene Telescoping Poly Pipe Repair Insert Coupling (ABTSLC1)
- ACCENT Accent K-5342 Two Handle Kitchen Faucet - Chrome (K-5342)
- ACCENT 8.43 in. Two Handle Kitchen Faucet - Chrome (K-5372)
- PIONEER FAUCETS Two Handle Kitchen Bridge Faucet, NPSM, Bridge, Polished Chrome, Number of Holes: 4 Hole (2AM501)
- DELTA Broderick Wall Mount Pot Filler (1190LFL-CZ)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet (KKF2011BG)
- KIBI Engel Single Handle Pull Down Kitchen Faucet (KKF2014BN)
- ELKAY Lever Handle, 4" Mount, Commercial 2 Hole Centerset, Deck Faucet, 8" Arc Tube Spout (LK406AT08L2)
- Accent Kitchen Faucets