Accent CS-2CE Cutaway Acoustic-Electric Folk Guitar
Mfr # CS-2CE
Zoro # G303869479
Product Information
- Brand Accent
- MFR # CS-2CE
- Zoro # G303869479
- UPC # 688382045026
- Country of Origin China
- Category Indoor Game Tables
Description
Beginning players and serious students alike will find the new Accent CS-2CE to be the most versatile and practical guitar they could possibly find! The name "Accent" the quality and value of this fine guitar. The slim mahogany neck is fully adjustable and plays like a dream, while the cutaway body allows easy access to the highest notes. The body, of resonant birch, is the "folk" size easy and comfortable to hold even for smaller and younger players. The traditional X-braced top gives a rich and resonant tone, which can be amplified by the on-board electronics to any level of volume the player desires. The acoustic-electric versatility of the CS-2CE makes it perfect for any type of musical situation!
Features- Solid mahogany top with scalloped braces provides a bright, full range sound
- Beautiful mahogany back and sides for robust volume and rich, responsive tone
- Slim, mahogany neck offers fast, easy action and the adjustable truss rod assures perfect playability
- Traditional, natural color semi-gloss finish protects the instrument while allowing the best tone
- Chrome-plated 14:1 die-cast machine heads are smooth and precise to perfect tuning
- Precise nickel 18:1 machine heads tune easily and keep you in tune
- Includes built-in passive electronics
- Back and Side Material: Birch
- Back Inlay: None
- Binding: Black
- Body Type: Folk
- Brace Material: Spruce
- Bridge & End Pins: White ABS
- Bridge Material: Tonewood
- Fingerboard & Peghead Binding: None
- Fingerboard Material: Tonewood
- Headstock Style: Solid
- Heelcap: Black
- Logo Inlay Style: Silkscreen Logo
- Neck Material: Mahogany
- Number of Frets Clear: 14
- Number of Frets Total: 20
- Nut Material: White ABS
- Nut Width: 1 11/16 in.
- Peghead Overlay: Black Paint
- Scale Length: 24.7 in. (628mm)
- Side Inlay: None
- Soundhole Rosette: Black ABS
- Top: Birch
- Top Bracing Patter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LILLY MILLER Alaska Morbloom Organic Liquid Plant Food 1 qt (100099251)
- TRUSOUTH Trufuel 40 to 1, 2 Cycle Mix, PK6 (6525538)
- CLASSIC ACCESSORIES XT Pontoon Boat, Pumpkin/Grey Colorado (69774)
- A & I PRODUCTS Filter, Fuel; In-Line 6" x3" x3" (A-87329736)
- DESIGN TOSCANO Tara Harp Carrying Case (MD4722)
- TANDESA LLC Taye BS1405 14 x 5 in. Brass Snare Drum (BS1405)
- SAGA LB-13 .75 Size Brazilwood Violin Bow (LB-13 3/4)
- BRUNSWICK BILLIARDS Table Tennis Accessory Kit (51870849001)
- MARTIN STRINGS Martin Strings MA150PK3-U 80-20 Authentic Acoustic Gauge Guitar Strings; Medium - Pack of 3 (MA150PK3-U)
- PYLE Foam Isolation Pad W/Steel Plate (M) (PSI06)
- BRUNSWICK BILLIARDS Windchill Air Hockey Table, Aluminum Rail (51871781001)
- Accent Indoor Games