Shop All Extension Cords
Accell
3-in-1 Fast-Wireless Wireless Charging Station (Blk)
Mfr # D233B-001B
Zoro # G200439737
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.8 in
- Width 3 in
- Length 7.7 in
- Product Name Power - 3 in 1 Fast Wireless Charger
- Compatibility Apple iPhone Smartphones: 8,8Plus,X,XS,XR,XS MAX Samsung Galaxy Smartphones: S9,S10e,S10,S10plus Apple SmartWatches: 2,3,4 Apple AirPods: 1,2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accell
- MFR # D233B-001B
- Zoro # G200439737
- UPC # 826388111516
- Country of Origin China
- Category Extension Cords
Dimensions
Height | 4.8 in |
Width | 3 in |
Length | 7.7 in |
Details
Product Name | Power - 3 in 1 Fast Wireless Charger |
Compatibility | Apple iPhone Smartphones: 8,8Plus,X,XS,XR,XS MAX Samsung Galaxy Smartphones: S9,S10e,S10,S10plus Apple SmartWatches: 2,3,4 Apple AirPods: 1,2 |
USB | Yes |
Package Contents | Power - 3 in 1 Fast Wireless Charger, USB Type C to USB Type A Cable - 1 Meter, User Guide |
Weight (Approximate) | 8 oz |
Product Type | Induction Charger |
Input voltage | 5 V DC |
Description
The Accell Power 3-in-1 Fast-Wireless Wireless Charging Station in Black is the ideal charging station that frees you from plugging and unplugging each individual device, and offers a place-and-charge solution to your daily electronics. This wireless charger is not only fully compatible with Apple products, but also works with many Android smartphones. Equipped with a double-coil design to charge your phone vertically or horizontally, the back cooling fan also keeps the temperature low to protect battery life. Use this charging station with a 9V power adapter to experience the fastest wireless charging speed. Compatible models include Apple iPhone 12/12 Mini/12 Pro/ 12 Pro Max/11/11 Pro/11 Pro Max/X/XS/XR/XS MAX/8/8 Plus, Samsung Galaxy Galaxy S20/S20+/Ultra S10+/S10/S10e/S9/, Samsung Note 10/10+/9/8, LG G2/G3/G6/G6Plus/G7/V30/V30Plus/Vu2/Vu3, Apple Watch 2/3/4/5/6, Apple AirPods 1/2/Pro, and more!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Circuit Guard® Extra Heavy Duty Portable GFCI Line Cord with Manual Set, 15A, 120V AC, 6', Black (GFPST6C15M)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 240V AC (QO200)
- SQUARE D Fuse Puller, 3 PK (9070FP1)
- GAMPAK 90 DEGREE ELBOW SLV 3/4"" (02-55532PE)
- HUBBELL WIRING DEVICE-KELLEMS 25 ft. 6/4 Shore Power Cable STOW (HBL61CM42)
- AC WORKS 10ft SOOW 6/4 CS6365 to CS6364 Temp Power 50A Generator Cord (TESS2-010)
- BAYCO PROF EXT CORD 16/3SJT 25' (BYSL-725)
- SOUTHWIRE 25' 14/3 Out Ext Cord (01487)
- SOUTHWIRE Extension Cord, 12 AWG, 125VAC, 25 ft. L (2547SWUSA1)
- SOUTHWIRE Extension Cord, 10 AWG, 125VAC, 100 ft. L (26490064)
- U.S. WIRE & CABLE 50 Ft. Single-Tap w/ Lit End Temp-Flex Extension Cord, 10/3 Ga., 300V, 15A, Yellow (68050)
- Accell Extension Cords