Shop All Spark Plugs
Accel
Accel Plugs A36-P526S Double Platinum Shorty Spark Plug - Box of 10
Mfr # A36-P526S
Zoro # G203735362
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Accel
- MFR # A36-P526S
- Zoro # G203735362
- Country of Origin China
- Category Spark Plugs
Description
Features
- Double Platinum Electrode for long life
- Shorty Spark Plugs For Tubular Exhaust Headers
- Eliminates Dimpling Headers For Added Clearance
- Improves Spark Plug Access To Fit Socket Or Wrench
- Shorter Overall Plug Length Vs. OE Style Plug
- Projected Tip
- Helps Eliminate Burned Spark Plug Boots
- Shorty Header Spark Plug
- Machine rolled 14mm threads protect your valuable cylinder heads
- Shorty Spark Plug: Yes
- Resistor: Yes
- Manufacturer Heat Range: 6
- Electrode Core Material: Copper
- Electrode Tip Material: Platinum
- Insulator Type: Projected
- Spark Plug Thread Size: 14mm
- Spark Plug Reach: 0.708 in.
- Spark Plug Seat Style: Tapered
- Wrench Diameter: 5/8 in.
- Ground Strap Quantity: One
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXTECH Elbow Hose, Blue, 1-1/4 in., 45 deg. (45-125 X 10)
- RHINO-RACK ROOF CROSSBAR ADD-ON - EYE BOLTS FOR HEAVY DUTY CROSSBARS; PAIR (REB)
- WAI GLOBAL Starter, STRUT PMDD, 12 Volt, CCW, 11Tooth Pinion (5712N)
- SKF Wheel Seal - Rear, 28426 (28426)
- ACCEL Unassembled, Yellow, 8 Millimeter Diameter, Silicone, Copper Spiral Core, Straight Spark Plug Boots (4038)
- E-3 E3 Lawn and Garden Spark Plug (E3.22)
- NGK NGK 7938 V-Power Spark Plug - BKR5E, 1 Pack (7938)
- STENS Spark Plug For Robin Eh17D/Ds/B/Bs, Eh25D, Eh25D/Ds/B/Bs; 130-135 (130-135)
- BOSCH Spark Plug Nickel Spark Pl, 7562 (7562)
- DENSO SPARK PLUG IRIDIUM LONG LIFE (3517)
- BOSCH SPARK PLUG SINGLE IRIDIUM (96347)
- Accel Spark Plugs