Shop All Straight Blade Plugs
Ac Works
RV/Range/Generator 50 Amp NEMA 14-50P DIY Assembly Plug
Mfr # AS1450P
Zoro # G810113034
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 50 A
- Voltage - Plugs and Receptacles 125/250V
- Color Black
- Material Nylon
- Standards cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # AS1450P
- Zoro # G810113034
- UPC # 819145025300
- Country of Origin Taiwan, Province of China
- Category Straight Blade Plugs
Details
Amps - Plugs and Receptacles | 50 A |
Voltage - Plugs and Receptacles | 125/250V |
Color | Black |
Material | Nylon |
Standards | cULus |
NEMA Configuration | NEMA 14-50P |
Male/Female | Male |
Wattage | 12500W |
Description
This AC WORKS brand, solid industrial grade wiring device is made of very durable construction able to withstand impacts, chemicals, and weather. It is a NEMA 14-50P, 50 Amp, 125/250 Volt straight-blade plug. This product features a strain relief structure compatible with SJT, SJO, SOO, STW, 10/4, 8/4, and 6/4 cable specifications.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class Fuse, A70QS-22F Series, Fast-Acting, 63A, 700V AC, Indicating (A70QS63-22F)
- SECURITRON Delay Timer (TM-9)
- SCHNEIDER ELECTRIC Pushbutton Enclosure 22Mm Xap +Options (XAPA1110)
- LEVITON WALLPLATES QP IN-WALL BKT SET OF 5 (49223-BA5)
- AC WORKS NEMA 6-20 20A 250V All Angles Plug with UL, C-UL Approval (ASE620P)
- AC WORKS NEMA 6-15P 15A 250V Straight-blade Plug with UL, C-UL Approval (AS615P)
- AC WORKS NEMA 5-20P 20A 125V Straight-blade Plug with UL, C-UL Approval (AS520P)
- AC WORKS 30 Amp 3-Prong RV Travel Trailer NEMA TT-30P Straight-Style Assembly Replacement Plug (ASTT30P-S)
- AC WORKS NEMA 5-15P 15A 125V Straight-blade Plug with UL, C-UL Approval (AS515P)
- AC WORKS 15A 250V NEMA 6-15 All Angles Plug with UL, C-UL Approval (ASE615P)
- LEVITON Easy Wire Plug 2Wire Brn (00123-000)
- Ac Works Straight Blade Plugs