Shop All Recreational Vehicle Accessories
Ac Works
RV/Marine Generator Adapter 50A 4-Prong Plug to 30A RV/Marine Inlet
Mfr # RV1450M30
Zoro # G810828228
$43.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Yellow
- Wire Gauge 10 AWG
- Amps 30 A
- Female Connector Configuration NEMA L5-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # RV1450M30
- Zoro # G810828228
- UPC # 819145022293
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Color | Yellow |
Wire Gauge | 10 AWG |
Amps | 30 A |
Female Connector Configuration | NEMA L5-30 |
Watts | 3750W |
Male Plug Configuration | NEMA 14-50 |
Voltage | 125 V |
Description
This AC WORKS brand RV/Marine generator adapter RV1450M30 is very durable with a compact design. The yellow adapter is a NEMA 14-50P to a NEMA L5-30R RV Marine Style. The NEMA 14-50P is a 50 Amp, 125/250 Volt, 4-prong male plug. The NEMA L5-30R is a 30 Amp, 125 Volt, 3-prong locking female connector. The pins and terminals are nickel-plated to prevent rusting.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Spray Gun - Hot Water - 5000 PSI (7108134)
- PROTARP 30 ft x 50 ft Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-101-30X50)
- QUICK SET Escape Screen Shelter - 6 side with Wind Panel Flaps, Brown/Tan Roof/Black Mesh (9879)
- WESTWARD Westward Handle Grip, 1-1/2" inside Dia. (TT3810104G)
- AC WORKS Adapter NEMA L14-30P 30A 4-Prong Plug to NEMA 14-50R 50A 125/250V Connector (RVL14301450)
- AC WORKS 1ft. RV Adapter TT-30P RV 30A Male Plug to RV 50A 14-50R Connector (RVTT1450-012)
- AC WORKS RV Generator 4-Prong L14-30P 30A Locking Plug - TT-30 RV 30A Female Connector (RVL1430TT)
- AC WORKS 1ft. 15A Household Plug to RV TT-30 30A 125V RV Female Connector (RV515TT-012)
- AC WORKS 1.5FT 10-50P 50A Old Welder/Range Plug to 30A RV Adapter (RV1050TT-018)
- AC WORKS 1.5FT L5-30P 30A Locking Plug to 30A RV Generator Adapter (RVL530TT-018)
- REESE Reese 118021 7-Way Plug Plastic Blade Style (118021)
- Ac Works Recreational Vehicle Accessories