Shop All Recreational Vehicle Accessories
Ac Works
RV/Marine 30A 3-Prong Locking Plug to 30A RV/Marine L5-30R Female Connector
Mfr # RVL530M30
Zoro # G110828225
original price:
$47.19
15% off
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Voltage 125 V
- Wire Gauge 10 AWG
- Male Plug Configuration NEMA L5-30
- Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # RVL530M30
- Zoro # G110828225
- UPC # 819145022279
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Voltage | 125 V |
Wire Gauge | 10 AWG |
Male Plug Configuration | NEMA L5-30 |
Amps | 30 A |
Watts | 3750W |
Female Connector Configuration | NEMA L5-30 |
Color | Yellow |
Description
This AC WORKS brand RV/Marine adapter RVL530M30 is a very durable molded locking adapter. It is a NEMA L5-30P to RV Marine Style NEMA L5-30R. The NEMA L5-30P is a 30 Amp, 125 Volt, 3-prong locking male plug. The NEMA L5-30R is a 30 Amp, 125 Volt, 3-prong locking female connector. The pins and terminals are nickel-plated to prevent rusting and the product's maximum operation power is 3750 Watts.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUSQVARNA Poulan Anymix Engineered Fuel, PK6 (581925801)
- MINERAL MEDIX Hoof Doctor 16 oz. (4475)
- XPOSE SAFETY 12 ft x 20 ft Heavy Duty Tarp, Black (BMT-1220-X)
- OREGON Lawn Mower Blade, 21-5/8" for Toro, MTD (794-322)
- AC WORKS Adapter NEMA L14-30P 30A 4-Prong Plug to NEMA 14-50R 50A 125/250V Connector (RVL14301450)
- AC WORKS RV Generator 4-Prong L14-30P 30A Locking Plug - TT-30 RV 30A Female Connector (RVL1430TT)
- AC WORKS 15A Home Plug to RV TT-30 30A 125V RV Female Connector with Indicator Light (RV515TT)
- AC WORKS RV Generator Adapter 4-Prong L14-20P Locking Plug to RV TT-30 RV 30A Connector (RVL1420TT)
- AC WORKS 1.5FT L14-30P 30A 4-Prong Locking Plug to 30A RV Generator Adapter (RVL1430TT-018)
- AC WORKS Adapter Regular Household 15A Plug to 50A RV/Marine Locking Female Connector (RV515SS2)
- CAMCO MARINE Camco Heavy Duty 50' Premium RV Drinking Water Hose (22853)
- Ac Works Camping Equipment