Shop All Recreational Vehicle Accessories
Ac Works
RV Marine Generator Adapter 30A 4-Prong Generator Plug - 30A RV /Marine Inlet
Mfr # RVL1430M30
Zoro # G710828229
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Watts 3750W
- Wire Gauge 10 AWG
- Amps 30 A
- Male Plug Configuration NEMA L14-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # RVL1430M30
- Zoro # G710828229
- UPC # 819145022132
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Watts | 3750W |
Wire Gauge | 10 AWG |
Amps | 30 A |
Male Plug Configuration | NEMA L14-30 |
Voltage | 125 V |
Female Connector Configuration | NEMA L5-30 |
Color | Yellow |
Description
This AC WORKS brand RV/Marine generator adapter RVL1430M30 is very durable with a compact design. The yellow adapter is a NEMA L14-30P to a NEMA L5-30R. The NEMA L14-30P is a 30 Amp, 125/250 Volt, 4-prong locking male plug. The NEMA L5-30R is a 30 Amp, 125 Volt, 3-prong locking female connector. The pins and terminals are nickel-plated to prevent rusting.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Washer, Rubber; 2" x2" x1" (A-T22851)
- AUDUBON Audubon Seed Tube Fdr2Lb (NATUBE2)
- STENS Grease Gun For High Pressure, Precision Pump, Refillable Steel Cylinder; 705-830 (705-830)
- MIRACLE LED Daylight 4-Socket Corded LED Grow Light (601189)
- AC WORKS Adapter NEMA L14-30P 30A 4-Prong Plug to NEMA 14-50R 50A 125/250V Connector (RVL14301450)
- AC WORKS 1ft. RV Adapter TT-30P RV 30A Male Plug to RV 50A 14-50R Connector (RVTT1450-012)
- AC WORKS RV Adapter 50A 14-50P RV 50A to 30A TT-30R Adapter (RV1450TT)
- AC WORKS Adapter NEMA L14-20P 20A 4-Prong Plug to NEMA 14-50R 50A 125/250V Connector (RVL14201450)
- AC WORKS RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet with Power Indicator (RVTT520)
- AC WORKS RV Generator 4-Prong L14-30P 30A Locking Plug - TT-30 RV 30A Female Connector (RVL1430TT)
- RV DESIGNER RV Designer A308 Turn Buttons - Pack of 4 (A308)
- Ac Works Recreational Vehicle Accessories