Shop All Recreational Vehicle Accessories
Ac Works
RV Generator Adapter L5-30P 30A 3-Prong Locking Plug to RV 30A TT-30R adapter
Mfr # RVL530TT
Zoro # G010828240
$16.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Female Connector Configuration NEMA TT-30
- Watts 3750W
- Color Yellow
- Amps 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # RVL530TT
- Zoro # G010828240
- UPC # 851825007985
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Female Connector Configuration | NEMA TT-30 |
Watts | 3750W |
Color | Yellow |
Amps | 30 A |
Voltage | 125 V |
Wire Gauge | 10 AWG |
Male Plug Configuration | NEMA L5-30 |
Description
This AC WORKS brand RV adapter RVL530TT is a very durable adapter with a compact design. The adapter is a NEMA L5-30P to NEMA TT-30R. The NEMA L5-30P is a 30 Amp, 125 Volt, 3-prong locking male plug. The NEMA TT-30R is a 30 Amp, 125 Volt, straight-blade female connector. The pins and terminals are nickel-plated to prevent rusting.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECUMSEH Drive Gear (Qsearch) (37052A)
- DB ELECTRICAL Muffler For Ford/ Holland Tractor 9N 2N 8N FO-11 CUSTOM STANLEY DESIGN (1117-6002)
- KOHLER Valve Intake (22 017 01-S)
- MTD Trailshield (731-06874)
- AC WORKS RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet with Power Indicator (RVTT520)
- AC WORKS Adapter NEMA L14-30P 30A 4-Prong Plug to NEMA 14-50R 50A 125/250V Connector (RVL14301450)
- AC WORKS 10-30P 30A 3-Prong Old Dryer Plug to 30A RV Adapter (RV1030TT)
- AC WORKS RV 30A NEMA TT-30 Surge Protector Circuit Analyzer (RV30ASGP)
- AC WORKS 15A Home Plug to RV TT-30 30A 125V RV Female Connector with Indicator Light (RV515TT)
- AC WORKS 1.5FT L5-30P 30A Locking Plug to 30A RV Generator Adapter (RVL530TT-018)
- BATTERY DOCTOR Battery Doctor 23140 Amorphous Solar Panel Maintainer - 1.8 Watt (23140)
- Ac Works Camping Equipment