Shop All Recreational Vehicle Accessories
Ac Works
RV Generator Adapter L5-20P 20A 3-Prong Locking Plug to RV 30A TT-30R Adapter
Mfr # RVL520TT
Zoro # G310828247
original price:
$24.75
8% off
new price: $22.75
/ea
$22.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Yellow
- Watts 2500W
- Wire Gauge 10 AWG
- Male Plug Configuration NEMA L5-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # RVL520TT
- Zoro # G310828247
- UPC # 819145020121
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Color | Yellow |
Watts | 2500W |
Wire Gauge | 10 AWG |
Male Plug Configuration | NEMA L5-20 |
Voltage | 125 V |
Female Connector Configuration | NEMA TT-30 |
Amps | 20 A |
Description
This AC WORKS brand RV adapter RVL520TT is a very durable adapter with a compact design. The adapter is a NEMA L5-20P to NEMA TT-30R. The NEMA L5-20P is a 20 Amp, 125 Volt, 3-prong male plug. The NEMA TT-30R is a 30 Amp, 125 Volt female connector. The pins and terminals of this adapter are nickel-plated to prevent rusting. This adapter has a maximum operating power of 2500 Watts.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL FLAGS UNLIMITED Solar Starlight Flagpole Light (205583)
- SPECTRACIDE 3.5 lb. Fire Ant Mound Destroyer Granules (HG-96470)
- A & I PRODUCTS Radiator Hose, Upper 5" x2" x2" (A-T23534)
- MTD EZ-Stow Tool Holder Kit (Cart not included) (19A40030OEM)
- AC WORKS RV Adapter TT-30P RV 30A Male Plug to RV 50A 14-50R Connector (RVTT1450)
- AC WORKS 1.5FT L5-30P 30A Locking Plug to 30A RV Generator Adapter (RVL530TT-018)
- AC WORKS 1ft. RV Adapter TT-30P RV 30A Male Plug to RV 50A 14-50R Connector (RVTT1450-012)
- AC WORKS 1.5FT L5-20P 20A Locking Plug to 30A RV Generator Adapter (RVL520TT-018)
- AC WORKS RV 30A TT-30P Plug to L5-30R RV/Marine 30A Detachable Inlet Connection (RVTTM30)
- AC WORKS 1.5FT 10-50P 50A Old Welder/Range Plug to 30A RV Adapter (RV1050TT-018)
- TEKNOR APEX Teknor Apex 7602-25 NeverKink RV/Marine Hose - 1/2" x 25', White (7602-25)
- Ac Works Camping Equipment