Shop All Recreational Vehicle Accessories
Ac Works
RV Generator Adapter 4-Prong L14-20P Locking Plug to RV TT-30 RV 30A Connector
Mfr # RVL1420TT
Zoro # G110828256
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Yellow
- Wire Gauge 10 AWG
- Male Plug Configuration NEMA L14-20
- Amps 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # RVL1420TT
- Zoro # G110828256
- UPC # 819145020022
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Color | Yellow |
Wire Gauge | 10 AWG |
Male Plug Configuration | NEMA L14-20 |
Amps | 20 A |
Watts | 2500W |
Female Connector Configuration | NEMA TT-30 |
Voltage | 125 V |
Description
This AC WORKS brand RV adapter RVL1420TT is very durable with a compact design. The adapter is a NEMA L14-20P to NEMA TT-30R. The NEMA L14-20P is a 20 Amp, 125/250 Volt male plug. The NEMA TT-30R is a 30 Amp, 125 Volt female connector. The pins and terminals are nickel-plated to prevent rusting. This adapter comes with a built-in power indicator.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROW MASTER GOPHER BASKET 1GAL 4PK (912108)
- TECUMSEH Conn Rod (Qsearch) (36897A)
- CORE TARPS 30 ft x 0.5 mm H x 30 ft W Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene (CT-301-30X30)
- BRIGGS & STRATTON FILTER, A/C CARTRIDGE (84002309)
- AC WORKS RV Generator Adapter L5-20P 20A 3-Prong Locking Plug to RV 30A TT-30R Adapter (RVL520TT)
- AC WORKS 1ft RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet with Power Indicator (RVTT520-012)
- AC WORKS RV Generator Adapter L5-30P 30A 3-Prong Locking Plug to RV 30A TT-30R adapter (RVL530TT)
- AC WORKS 1.5FT L14-30P 30A 4-Prong Locking Plug to 30A RV Generator Adapter (RVL1430TT-018)
- AC WORKS Adapter NEMA L14-20P 20A 4-Prong Plug to NEMA 14-50R 50A 125/250V Connector (RVL14201450)
- AC WORKS 1ft. RV Adapter TT-30P RV 30A Male Plug to RV 50A 14-50R Connector (RVTT1450-012)
- MAXX AIR MAXXAIR 00-955202 Fanmate Add-On Bug White (00-955202)
- Ac Works Camping Equipment