Shop All Recreational Vehicle Accessories
Ac Works
RV Generator 4-Prong L14-30P 30A Locking Plug - TT-30 RV 30A Female Connector
Mfr # RVL1430TT
Zoro # G810828242
$36.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Amps 30 A
- Male Plug Configuration NEMA L14-30
- Color Yellow
- Wire Gauge 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # RVL1430TT
- Zoro # G810828242
- UPC # 819145020039
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Amps | 30 A |
Male Plug Configuration | NEMA L14-30 |
Color | Yellow |
Wire Gauge | 10 AWG |
Watts | 3750W |
Voltage | 125 V |
Female Connector Configuration | NEMA TT-30 |
Description
This AC WORKS brand RV/Generator adapter RVL1430TT is durable with a compact design. The adapter is a NEMA L14-30P to NEMA TT-30R. The NEMA L14-30P is a 30 Amp, 125/250 Volt, 4-prong male plug. The NEMA TT-30R is a 30 Amp, 125 Volt, female connector. The pins and terminals are nickel-plated to prevent rusting and the adapter is weather-resistant and made of durable construction. The maximum operating power is 3750 Watts.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Coaching Sticks Set of 6, 60"H, PK6 (CK60)
- B & K Duraflame Fatwood Wood Fire Starter (01249)
- TENAX Hardware Net 2X15 Blk (62073079)
- DB ELECTRICAL Oil Pressure Switch For Case International Harvester 580K (1709-0920)
- AC WORKS Adapter Regular Household 15A Plug to 50A RV/Marine Locking Female Connector (RV515SS2)
- AC WORKS 1ft. 15A Household Plug to RV TT-30 30A 125V RV Female Connector (RV515TT-012)
- AC WORKS 1.5FT L5-20P 20A Locking Plug to 30A RV Generator Adapter (RVL520TT-018)
- AC WORKS 1.5FT 10-30P 30A Old Dryer Plug to 30A RV Adapter (RV1030TT-018)
- AC WORKS 10-30P 30A 3-Prong Old Dryer Plug to 30A RV Adapter (RV1030TT)
- AC WORKS RV Adapter TT-30P RV 30A Male Plug to RV 50A 14-50R Connector (RVTT1450)
- RV DESIGNER RV Designer E221 Grab Handle - Chrome, 10" (E221)
- Ac Works Camping Equipment