Shop All Recreational Vehicle Accessories
Ac Works
RV 30A TT-30P Plug to SS2-50R RV/Marine 50A Detachable Inlet Connection
Mfr # RVTTM50
Zoro # G310828223
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wire Gauge 10 AWG
- Voltage 125 V
- Male Plug Configuration NEMA TT-30
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # RVTTM50
- Zoro # G310828223
- UPC # 819145022668
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Wire Gauge | 10 AWG |
Voltage | 125 V |
Male Plug Configuration | NEMA TT-30 |
Color | Yellow |
Amps | 30 A |
Female Connector Configuration | NEMA SS2-50 |
Watts | 3750W |
Description
This AC WORKS brand RV/Marine adapter RVTTM50 is very durable with a compact design. This adapter is a NEMA TT-30P to NEMA SS2-50R. The NEMA TT-30P is RV 30 Amps, 125 Volt, 3-prong male plug. The NEMA SS2-50R is a 50 Amp, 125/250 Volt, 4-wire RV/ Marine female connector. The adapter features nickel-plated pins and terminals to prevent rusting.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGACY 1/4" X 20' RECOIL HOSE (LMLP1420AFZ)
- DIXON Insulated Water Nozzle, 3/4 in Garden Hose Thread Connection, Zinc, Domestic (SN75)
- A & I PRODUCTS Fuel Filter, In Line (10 Micron) 4.15" x1.75" x1.95" (A-B1FF300)
- WISE SEATING Deluxe Lounge; Gray/Navy (8WD707P-1-660)
- AC WORKS RV 30A NEMA TT-30 Surge Protector Circuit Analyzer (RV30ASGP)
- AC WORKS RV Generator 4-Prong L14-30P 30A Locking Plug - TT-30 RV 30A Female Connector (RVL1430TT)
- AC WORKS Adapter Regular Household 15A Plug to 50A RV/Marine Locking Female Connector (RV515SS2)
- AC WORKS RV Generator Adapter L5-20P 20A 3-Prong Locking Plug to RV 30A TT-30R Adapter (RVL520TT)
- AC WORKS 15A Home Plug to RV TT-30 30A 125V RV Female Connector with Indicator Light (RV515TT)
- AC WORKS RV Generator Adapter 4-Prong L14-20P Locking Plug to RV TT-30 RV 30A Connector (RVL1420TT)
- GLOBAL Slide Out Roller, Surface Mount, Model #205, Powder Coat Black Mounting Bracket. (SOR-SM-205-2006)
- Ac Works Recreational Vehicle Accessories