Shop All Recreational Vehicle Accessories
Ac Works
RV 30A TT-30P Plug to L5-30R RV/Marine 30A Detachable Inlet Connection
Mfr # RVTTM30
Zoro # G210828231
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Male Plug Configuration NEMA TT-30
- Female Connector Configuration NEMA L5-30
- Color Yellow
- Watts 3750W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # RVTTM30
- Zoro # G210828231
- UPC # 819145026680
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Male Plug Configuration | NEMA TT-30 |
Female Connector Configuration | NEMA L5-30 |
Color | Yellow |
Watts | 3750W |
Voltage | 125 V |
Amps | 30 A |
Wire Gauge | 10 AWG |
Description
This AC WORKS brand RV/Marine adapter RVTTM30 is very durable with a compact design. This adapter is a NEMA TT-30P to NEMA L5-30R. The NEMA TT-30P is an RV 30 Amp, 125 Volt, 3-prong male plug. The NEMA L5-30R is a 30 Amp, 125 Volt, 3-wire RV/ Marine female connector. The adapter features nickel-plated pins and terminals to prevent rusting.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 30 ft x 30 ft 30 Mil Tarp, Olive Drab, Cotton Canvas (CS-CWD15-3030)
- AFTERMARKET O-Ring, R28776 (R28776)
- CAMCO Screen Door Standard Grille, Aluminum (43980)
- A & I PRODUCTS Cogged Classical V-Belt (5/8" X 71") 10.5" x5" x1.2" (A-BX68)
- AC WORKS RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet with Power Indicator (RVTT520)
- AC WORKS RV Adapter TT-30P RV 30A Male Plug to RV 50A 14-50R Connector (RVTT1450)
- AC WORKS RV Generator Adapter L5-20P 20A 3-Prong Locking Plug to RV 30A TT-30R Adapter (RVL520TT)
- AC WORKS Adapter NEMA L14-30P 30A 4-Prong Plug to NEMA 14-50R 50A 125/250V Connector (RVL14301450)
- AC WORKS Adapter Regular Household 15A Plug to 50A RV/Marine Locking Female Connector (RV515SS2)
- AC WORKS 1ft. 15A Household Plug to RV TT-30 30A 125V RV Female Connector (RV515TT-012)
- CLASSIC ACCESSORIES Class A RV Cover, 40 ft-42 ft, Grey (80-333-211001-RT)
- Ac Works Camping Equipment