Shop All Locking Connectors
Ac Works
NEMA L5-30R 30A 125V 3-Prong Locking Female Connector with UL, C-UL Approval
Mfr # ASL530R
Zoro # G610113029
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30 A
- Voltage 125V
- NEMA Configuration NEMA L5-30R
- Color - Plugs and Receptacles Orange
- Flange Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # ASL530R
- Zoro # G610113029
- UPC # 819145020602
- Country of Origin Taiwan, Province of China
- Category Locking Connectors
Details
Amps - Plugs and Receptacles | 30 A |
Voltage | 125V |
NEMA Configuration | NEMA L5-30R |
Color - Plugs and Receptacles | Orange |
Flange Material | Nylon |
Standards | cULus |
Weight | 0.5 lb |
Wattage | 3750W |
Male/Female | Female |
Description
This AC WORKS brand NEMA L5-30 wiring device is made of a very durable construction able to withstand impacts, chemicals, and weather. It features a weather-tight seal and strain relief structure with SJT, SJO, SOO, STW, 12/4, 10/4, or bigger cables.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Sealing Locknut, 1", Steel (1204)
- NVENT HOFFMAN Electric Heaters, 6.38x5.00x6.25, Gray, Aluminum (DAH13002C)
- EATON BUSSMANN Open Fuse Block, J UL Class, 1 Poles, 35 to 60A Amp Range, 600V AC/DC Volt Rating (JM60060-1CR)
- LEVITON Ivory 1 gang Nylon Duplex Outlet Wall Plate (00PJ8-00I)
- AC WORKS NEMA L16-30R 3-Phase 30A 480V 4-Prong Locking Female Connector with UL, C-UL Approval in Black (ASL1630R-BK)
- AC WORKS L15-20R 20A 250V 3-Phase 4-Prong Locking Female Connector with UL, C-UL in Orange (ASL1520R)
- AC WORKS NEMA L7-20R 20A 277V 3-Prong Locking Female Connector with UL, C-UL Approval in Black (ASL720R-BK)
- AC WORKS NEMA L6-20R 20A 250V 3-Prong Locking Female Connector with UL, C-UL Approval in Black (ASL620R-BK)
- AC WORKS NEMA L16-30R 3-Phase 30A 480V 4-Prong Locking Female Connector with UL, C-UL Approval in Orange (ASL1630R)
- AC WORKS NEMA L5-15R 15A 125V 3-Prong Locking Female With UL, C-UL Approval (ASL515R)
- BRYANT Locking Device, Elastomeric, Female Connector Body, 30A 3-Phase Delta 480V AC, L16-30R, Scrw Trmnal (BRY29W76)
- Ac Works Locking Connectors