Shop All Locking Connectors
Ac Works
NEMA L5-15R 15A 125V 3-Prong Locking Female With UL, C-UL Approval
Mfr # ASL515R
Zoro # G910113101
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage 125V
- NEMA Configuration NEMA L5-15R
- Color - Plugs and Receptacles Black
- Flange Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # ASL515R
- Zoro # G910113101
- UPC # 819145023337
- Country of Origin Taiwan, Province of China
- Category Locking Connectors
Details
Amps - Plugs and Receptacles | 15 A |
Voltage | 125V |
NEMA Configuration | NEMA L5-15R |
Color - Plugs and Receptacles | Black |
Flange Material | Nylon |
Standards | cULus |
Weight | 0.3 lb |
Male/Female | Female |
Wattage | 1875W |
Description
This AC WORKS brand wiring device is made of very durable construction able to withstand impacts, chemicals, and weather. It is a NEMA L5-15R, 15 Amp, 125 Volt locking Female Connector. This product features a strain relief structure with SJT, SJO, SOO, STW, 12/3, 14/3, 16/3, or bigger cable. This is commonly used for warehouse light fixture connections.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Photoelectric Sensor 2M +Options Black C (XZCP1241L10)
- QUICKCABLE Automotive Fuse, ATC Series, 25A, 32V DC, 100 PK (509130-100)
- MELTRIC 571P020M185 HANDLE w/CORD GRIP HIGH TEMPERATURE (571P020M185)
- PANDUIT Cable Tie Mounts, Screw Applied, PK100 (PP2S-S10-C)
- AC WORKS NEMA L16-20R 3-Phase 20A 480V 4-Prong Locking Female Connector with UL, C-UL Approval in Black (ASL1620R-BK)
- AC WORKS NEMA L15-30R 3-Phase 30A 250V 4-Prong Locking Female Connector UL C-UL Approval in Black (ASL1530R-BK)
- AC WORKS NEMA L6-15R 15A 250V 3-Prong Locking Female Connector with UL, C-UL Approval (ASL615R)
- AC WORKS NEMA L16-30R 3-Phase 30A 480V 4-Prong Locking Female Connector with UL, C-UL Approval in Orange (ASL1630R)
- AC WORKS NEMA SS2-50R 50A 125/250V 4-Prong Locking Female Connector Assembly (AS-SS250R)
- AC WORKS NEMA L21-30R 30A 3-Phase 120/208V 3PY, 5-Wire Locking Female UL, C-UL Approval in Black (ASL2130R-BK)
- LEVITON 20A Locking Connector 4P 4W 277/480Vac L19-20R Bk/Wt (2453)
- Ac Works Locking Devices