Shop All Locking Connectors
Ac Works
NEMA L21-30R 30A 3-Phase 120/208V 3PY, 5-Wire Locking Female UL, C-UL Approval in Black
Mfr # ASL2130R-BK
Zoro # G510113044
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30 A
- Voltage 120/208V
- NEMA Configuration NEMA L21-30R
- Flange Material Nylon
- Color - Plugs and Receptacles Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # ASL2130R-BK
- Zoro # G510113044
- UPC # 819145024907
- Country of Origin Taiwan, Province of China
- Category Locking Connectors
Details
Amps - Plugs and Receptacles | 30 A |
Voltage | 120/208V |
NEMA Configuration | NEMA L21-30R |
Flange Material | Nylon |
Color - Plugs and Receptacles | Black |
Standards | cULus |
Weight | 0.5 lb |
Wattage | 6240W |
Male/Female | Female |
Description
This AC WORKS brand NEMA L21-30R wiring device is made of a very durable construction able to withstand impacts, chemicals, and weather. It features a weather-tight seal and strain relief structure with SJT, SJO, SOO, STW, 12/5, 10/5, or bigger cables.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Ultrasonic Level Sensor, 18'Range, 2Npt Lvl Sn (ULSL-10)
- CITEL Surge Protector, 3 Phase, 480V, 3 (M50-480D-B)
- PASS & SEYMOUR 15A 2Pole HD Plug (PS5266XCCV4)
- HUBBELL Single Pole Connector, Inline (HBL15TS25)
- AC WORKS NEMA L21-20R 20A 3-Phase 120/208V 3PY, 5-Wire Locking Female UL, C-UL Approval in Black (ASL2120R-BK)
- AC WORKS NEMA L6-20R 20A 250V 3-Prong Locking Female Connector with UL, C-UL Approval in Black (ASL620R-BK)
- AC WORKS NEMA L5-20R 20A 125V 3-Prong Locking Female Connector with UL, C-UL Approval (ASL520R)
- AC WORKS NEMA L16-20R 3-Phase 20A 480V 4-Prong Locking Female Connector with UL, C-UL Approval in Black (ASL1620R-BK)
- AC WORKS NEMA L16-30R 3-Phase 30A 480V 4-Prong Locking Female Connector with UL, C-UL Approval in Orange (ASL1630R)
- AC WORKS NEMA L15-30R 3-Phase 30A 250V Elbow 4-Prong Locking Female Connector with UL, C-UL Approval (ASEL1530R)
- LEVITON Watertight Locking Connector (25W49)
- Ac Works Locking Devices