Shop All Straight Blade Plugs
Ac Works
NEMA 6-20 20A 250V All Angles Plug with UL, C-UL Approval
Mfr # ASE620P
Zoro # G010113162
product price: $14.45
/ea
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 250V
- Color Black
- NEMA Configuration NEMA 6-20P
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # ASE620P
- Zoro # G010113162
- UPC # 819145023412
- Country of Origin Taiwan, Province of China
- Category Straight Blade Plugs
Details
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 250V |
Color | Black |
NEMA Configuration | NEMA 6-20P |
Material | Nylon |
Standards | cULus |
Wattage | 5000W |
Male/Female | Male |
Description
This AC WORKS brand, solid industrial grade wiring device is made of very durable construction able to withstand impacts, chemicals, and weather. It is a NEMA 6-20P, 20 Amp, 250 Volt straight-blade plug. This product features a strain relief structure compatible with SJT, SJO, SOO, STW, 12/3, 14/3, 16/3, 18/3 cable specifications. This plug will reach any angle you need.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Rlay Scket, Fingr Safe/Elevator, 8 Pin, 10A (RUZC2M)
- ICOM Antenna, Permanent Mount, 26 in. L (K220C)
- KILLARK Conduit Body Cover, 1-1/4 and 1-1/2 in. (OL-450)
- GE Miniature Circuit Breaker, THQB Series 60A, 1 Pole, 120/240V AC (THQB1160)
- AC WORKS Household 15A 125V All Angles Plug with UL, C-UL Approval (ASE515P)
- AC WORKS NEMA 5-15P 15A 125V Straight-blade Plug with UL, C-UL Approval (AS515P)
- AC WORKS 30 Amp 3-Prong RV Travel Trailer NEMA TT-30P Straight-Style Assembly Replacement Plug (ASTT30P-S)
- AC WORKS NEMA 5-20P 20A 125V Clamp Style Square Plug with UL, C-UL Approval in Black (ASQ520P-BK)
- AC WORKS NEMA 6-20P 20A 250V Straight-blade Plug with UL, C-UL Approval (AS620P)
- AC WORKS NEMA 6-15P 15A 250V Straight-blade Plug with UL, C-UL Approval (AS615P)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125/250VAC 50A (HBL7977)
- Ac Works Straight Blade Plugs