Shop All Straight Blade Plugs
Ac Works
NEMA 6-15P 15A 250V Straight-blade Plug with UL, C-UL Approval
Mfr # AS615P
Zoro # G810113195
product price: $10.49
/ea
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 250V
- Color Black
- Material Nylon
- NEMA Configuration NEMA 6-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # AS615P
- Zoro # G810113195
- UPC # 819145023351
- Country of Origin Taiwan, Province of China
- Category Straight Blade Plugs
Details
Amps - Plugs and Receptacles | 15 A |
Voltage - Plugs and Receptacles | 250V |
Color | Black |
Material | Nylon |
NEMA Configuration | NEMA 6-15P |
Standards | cULus |
Wattage | 5000W |
Male/Female | Male |
Description
This AC WORKS brand, solid industrial grade wiring device is made of very durable construction able to withstand impacts, chemicals, and weather. It is a NEMA 6-15P a 15 Amp, 250 Volt straight-blade plug. This product features a strain relief structure compatible with SJT, SJO, SOO, STW, 12/3, 14/3, 16/3, 18/3 cable specifications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE 16 AWG 1 Conductor Stranded Primary Wire 100 ft. BK (87-8002)
- EATON Neutral Block, 100A (DH100NK)
- HUBBELL WIRING DEVICE-KELLEMS Wallplate, 3-Gang, 2) Toggle 1) Decorator, Gray (P226GY)
- PANDUIT Single Gang Screw-On BlaFaceplate (CPNWH)
- AC WORKS NEMA 5-15P 15A 125V Medical/Hospital Grade Plug with UL, C-UL Approval in Clear (ASMD515P-CL)
- AC WORKS NEMA 5-15P 15A 125V Household Plug with Power Indicator UL, C-UL Approval (AS515PL)
- AC WORKS Household 15A 125V All Angles Plug with UL, C-UL Approval (ASE515P)
- AC WORKS 30 Amp 3-Prong RV Travel Trailer NEMA TT-30P DIY Assembly Replacement Plug (ASTT30P)
- AC WORKS NEMA 5-15P 15A 125V All Angle Medical/Hospital Grade Plug UL C-UL Approval (ASEMD515P)
- AC WORKS NEMA 6-20P 20A 250V Straight-blade Plug with UL, C-UL Approval (AS620P)
- HUBBELL 3 Wire Industrial Angle Straight Blade Plug 125/250VAC 30A (HBL9333)
- Ac Works Straight Blade Devices