Shop All Straight Blade Connectors
Ac Works
NEMA 5-15R 15A 125V Household Outlet with Power Indicator UL, C-UL Approval
Mfr # AS515RL
Zoro # G410113120
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- NEMA Receptacle Configuration NEMA 5-15R
- Standards cULus
- Color Black
- Weight 0.3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # AS515RL
- Zoro # G410113120
- UPC # 819145023290
- Country of Origin Taiwan, Province of China
- Category Straight Blade Connectors
Details
Voltage | 125V |
NEMA Receptacle Configuration | NEMA 5-15R |
Standards | cULus |
Color | Black |
Weight | 0.3 lb |
Material | Nylon |
Amps | 15 A |
Male/Female | Female |
Wattage | 1875W |
Description
This AC WORKS brand, solid industrial grade wiring device is made of very durable construction able to withstand impacts, chemicals, and weather. It is a NEMA 5-15R, 15 Amp, 125 Volt straight-blade female connector with a built-in power indicator. This product features a strain relief structure compatible with SJT, SJO, SOO, STW, 12/3, 14/3, 16/3, and 18/3 cable specifications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Laboratory Grade Switching Power Supply, 230V AC, 30V, 600W, 20A (382276)
- COMPUTAR Other Electrical Component, TEC-M55 (TEC-M55)
- EATON Switch, Maint, Off/On, 1/4 In Tab (XRXAXXXNV1DB)
- OMRON Fibr Optic Cabl, Diffuse, 6-9/16 ft., 210mm (E32-CC200)
- AC WORKS NEMA 6-15/20R 15/ 20A 250V Female Connector with UL, C-UL Approval (AS620R)
- AC WORKS NEMA 5-15R 15A 125V Clamp Style Square Household Female Connector with UL, C-UL Approval in Black (ASQ515R-BK)
- AC WORKS NEMA 5-20 20A 125V All Angles Household Female Connector with UL, C-UL Approval (ASE520R)
- AC WORKS NEMA 5-15/20R 15/ 20A 125V Household Female Connector with UL, C-UL Approval (AS520R)
- AC WORKS 30 Amp RV Travel Trailer NEMA TT-30R DIY Assembly Replacement Female Connector (ASTT30R)
- LEVITON 50A Surface Mount Black 10-50R Non-Grounding Range Power Outlet (R20-05050-P00)
- ZORO SELECT Blade Connector, Black/Wht, 15A, Industrial (BRY5269NC)
- Ac Works Straight Blade Connectors