Shop All Straight Blade Plugs
Ac Works
NEMA 5-15P 15A 125V Straight-blade Plug with UL, C-UL Approval
Mfr # AS515P
Zoro # G510113150
product price: $11.15
/ea
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V
- Color Black
- NEMA Configuration NEMA 5-15P
- Standards cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # AS515P
- Zoro # G510113150
- UPC # 819145023276
- Country of Origin Taiwan, Province of China
- Category Straight Blade Plugs
Details
Amps - Plugs and Receptacles | 15 A |
Voltage - Plugs and Receptacles | 125V |
Color | Black |
NEMA Configuration | NEMA 5-15P |
Standards | cULus |
Material | Nylon |
Male/Female | Male |
Wattage | 1875W |
Description
This AC WORKS brand, solid industrial grade wiring device is made of very durable construction able to withstand impacts, chemicals, and weather. It is a NEMA 5-15P, 15 Amp, 125 Volt straight-blade plug. This product with a compact design features a strain relief structure compatible with SJT, SJO, SOO, STW, 12/3, 14/3, 16/3, 18/3 cable specifications.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer NEMA Fusible Str, Size 2,120V Coil, 1 Enc (ECN1821CJE-R63/D)
- HUBBELL Wall Swtch, 2-Pol, 120/277V, 30A, Ivry, Toggl (HBL3032I)
- MULBERRY Number of Gangs: 1 Thermoplastic, White (32101)
- APC Power Cord, L6-30P, SJT, 8 ft., Blk, 24A, 12/3 (AP9896)
- AC WORKS NEMA 6-15P 15A 250V Straight-blade Plug with UL, C-UL Approval (AS615P)
- AC WORKS 15A 250V NEMA 6-15 All Angles Plug with UL, C-UL Approval (ASE615P)
- AC WORKS Household 15A 125V All Angles Plug with UL, C-UL Approval (ASE515P)
- AC WORKS NEMA 6-20 20A 250V All Angles Plug with UL, C-UL Approval (ASE620P)
- AC WORKS NEMA 5-20P 20A 125V Clamp Style Square Plug with UL, C-UL Approval in Black (ASQ520P-BK)
- AC WORKS NEMA 6-20P 20A 250V Straight-blade Plug with UL, C-UL Approval (AS620P)
- LEVITON Connector 30A 125/250V (02713-0PB)
- Ac Works Straight Blade Devices