Shop All Straight Blade Plugs
Ac Works
NEMA 5-15P 15A 125V Medical/Hospital Grade Plug with UL, C-UL Approval
Mfr # ASMD515P
Zoro # G910113057
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V
- Color Black
- NEMA Configuration NEMA 5-15P
- Standards cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # ASMD515P
- Zoro # G910113057
- UPC # 819145023269
- Country of Origin Taiwan, Province of China
- Category Straight Blade Plugs
Details
Amps - Plugs and Receptacles | 15 A |
Voltage - Plugs and Receptacles | 125V |
Color | Black |
NEMA Configuration | NEMA 5-15P |
Standards | cULus |
Material | Nylon |
Wattage | 1875W |
Male/Female | Male |
Description
This AC WORKS brand wiring device is made of very durable construction able to withstand impacts, chemicals, and weather. It is a hospital-grade green dot NEMA 5-15P which is a 15 Amp, 125 Volt straight-blade plug. This product features a strain relief structure with SJT, SJO, SOO, STW, 12/3, 14/3, 16/3, and 18/3 cable specifications.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 15A, 2 Pole, 120/240V AC (QOB215VH)
- KILLARK Conduit Outlet Body w/Cover, Aluminum, LB (OLB-6CG)
- SIEMENS Mushroom Head, 30mm, Red, Plastic (52RC3D2)
- ABB One Hole Lug Compression Connector, 6 AWG (54905BEPH)
- AC WORKS NEMA 6-20 20A 250V All Angles Plug with UL, C-UL Approval (ASE620P)
- AC WORKS 30 Amp 3-Prong RV Travel Trailer NEMA TT-30P Straight-Style Assembly Replacement Plug (ASTT30P-S)
- AC WORKS NEMA 5-15P 15A 125V Straight-blade Plug with UL, C-UL Approval (AS515P)
- AC WORKS RV/Range/Generator 50 Amp NEMA 14-50P DIY Assembly Plug (AS1450P)
- AC WORKS NEMA 6-20P 20A 250V Straight-blade Plug with UL, C-UL Approval (AS620P)
- AC WORKS NEMA 5-15P 15A 125V Medical/Hospital Grade Plug with UL, C-UL Approval in Clear (ASMD515P-CL)
- HUBBELL 4 Wire Industrial Angle Straight Blade Plug 250VAC 50A (HBL8452C)
- Ac Works Straight Blade Plugs