Shop All Straight Blade Plugs
Ac Works
NEMA 5-15P 15A 125V Household Plug with Power Indicator UL, C-UL Approval
Mfr # AS515PL
Zoro # G310113121
$11.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V
- Color Black
- Standards cULus
- NEMA Configuration NEMA 5-15P
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # AS515PL
- Zoro # G310113121
- UPC # 819145023283
- Country of Origin Taiwan, Province of China
- Category Straight Blade Plugs
Details
Amps - Plugs and Receptacles | 15 A |
Voltage - Plugs and Receptacles | 125V |
Color | Black |
Standards | cULus |
NEMA Configuration | NEMA 5-15P |
Material | Nylon |
Wattage | 1875W |
Male/Female | Male |
Description
This AC WORKS brand, solid industrial grade wiring device is made of very durable construction able to withstand impacts, chemicals, and weather. It is a NEMA 5-15P, 15 Amp, 125 Volt household male plug with a built-in power indicator light. This product features a strain relief structure compatible with SJT, SJO, SOO, STW, 12/3, 14/3, 16/3, 18/3 cable specifications.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYPE CH Load Center, MBE, 20 Spaces, 200A, Main Circuit Breaker (MBE2040B200BTS)
- ILSCO Aluminum Mechanical Lugnnector, PK12 (TA-6-S-EC)
- BRYANT Toggle Switch, MotorDisconnects, Double Pole, 30A 600V AC, Back and Side Wired, Black (30002D)
- WOODS 7 Ft. 16/2 15A Replacement Appliance Cord (0288)
- AC WORKS 15A 250V NEMA 6-15 All Angles Plug with UL, C-UL Approval (ASE615P)
- AC WORKS NEMA 6-20P 20A 250V Straight-blade Plug with UL, C-UL Approval (AS620P)
- AC WORKS 30 Amp 3-Prong RV Travel Trailer NEMA TT-30P DIY Assembly Replacement Plug (ASTT30P)
- AC WORKS NEMA 5-15P 15A 125V Medical/Hospital Grade Plug with UL, C-UL Approval in Clear (ASMD515P-CL)
- AC WORKS Household 15A 125V All Angles Plug with UL, C-UL Approval (ASE515P)
- AC WORKS 30 Amp 3-Prong RV Travel Trailer NEMA TT-30P Straight-Style Assembly Replacement Plug (ASTT30P-S)
- LEVITON Plug Locking L5-20P 20A (02311-0PB)
- Ac Works Straight Blade Plugs